Shop All Adjustable Frequency Drive Accessories
Fuji Electric
Kit, AC Drive, NEMA 1
Mfr # NEMA1-C2-106
Zoro # G2439236
product price: $89.85
/ea
Free Shipping & Returns
$89.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. FRNF50C1S-6U
- Mfr. Stock No. A4028
- Compatible with Manufacturer Part Number Mfr. No. FRN0003C2S-6U
- NEMA Rating NEMA 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # NEMA1-C2-106
- Zoro # G2439236
- Country of Origin Japan
- Category Adjustable Frequency Drive Accessories
Details
For Use With | Mfr. No. FRNF50C1S-6U |
Mfr. Stock No. | A4028 |
Item | AC Drive NEMA 1 Kit |
Compatible with Manufacturer Part Number | Mfr. No. FRN0003C2S-6U |
NEMA Rating | NEMA 1 |
Description
AC Drive NEMA 1 Kit, For Use with Series FRENIC-Mini, Compatible with Manufacturer Part Number Mfr. No. FRN0003C2S-6U, For Use With Grainger Item Number 3XA39, For Use With Mfr. No. FRNF50C1S-6U, NEMA Rating NEMA 1
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Radial Bearing, Double Seal, 25mm Bore (205PP)
- SPEEDAIRE Pressure Relief Valve, 225 PSI (PN22N035G)
- WINSMITH Speed Reducer, C-Face, 56C, 10:1 (E13MWNS, 10:1. 56C)
- SENQCIA INSPIRE SERIES 80-5 Conn Link Cp Type, ASME/ANSI Std RllrChn, 5-Strand, 1" Pitch, PK2 (80-5CL)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-301)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 200-230V (FRN010G1S-2U)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-104)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-102)
- FUJI ELECTRIC Adapter, Din Rail (RMA-C_-2.2)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 380-480V (FRN010G1S-4U)
- SCHNEIDER ELECTRIC Encoder Interface Module, Speed Feedback (VW3A3620)
- Fuji Electric Adjustable Frequency Drive Accessories