Shop All Regenerative Blower Inlet Filters
Fuji Electric
Filter, Inlet
Mfr # F-89
Zoro # G1983441
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet (In.) 3 (M)NPT
- Application For Gast, Rotron, Siemens and Spencer Regenerative Blower, To Protect Regenerative Blowers by Filtering Damaging Particles from Inlet Air
- Dia. (In.) 8 1/4 in
- Height (In.) 23 1/2 in
- For Use with Blower No. VFC800A-5W, VFC800A-7W, VFC904A-5W, VFC904A-7W, VFD6D, VFD8, VFD9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # F-89
- Zoro # G1983441
- Country of Origin United States
- Category Regenerative Blower Inlet Filters
Dimensions
Dia. (In.) | 8 1/4 in |
Height (In.) | 23 1/2 in |
Outside Diameter | 8 1/4 in |
Inlet Size | 3 in |
Overall Height | 23 1/2 in |
Details
Item | Inlet Filter with Cover |
Inlet (In.) | 3 (M)NPT |
Application | For Gast, Rotron, Siemens and Spencer Regenerative Blower, To Protect Regenerative Blowers by Filtering Damaging Particles from Inlet Air |
For Use with Blower No. | VFC800A-5W, VFC800A-7W, VFC904A-5W, VFC904A-7W, VFD6D, VFD8, VFD9 |
Filter Rating | 25 micron |
Compatible Manufacturer Part Number | VFC800A-5W, VFC800A-7W, VFC904A-5W, VFC904A-7W, VFD6D, VFD8, VFD9 |
Filtration Efficiency | 80 % |
Connection Style | Threaded |
Inlet Type | NPT |
Filter Element Material | Polyester |
Inlet Gender | Male |
Description
Inlet Filter with Cover, Outside Diameter 8 1/4 in, Connection Style Threaded, Inlet Size 3 in, Inlet Type NPT, Inlet Gender Male, Filter Rating 25 micron, Filtration Efficiency 80 Percent, Compatible Manufacturer Part Number VFC800A-5W, VFC800A-7W, VFC904A-5W, VFC904A-7W, VFD6D, VFD8, VFD9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 410519 (410519)
- CONTINENTAL CONTITECH 1/4" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-100-11)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1 Bore Dia., 12 # of Teeth (80BS12H X 1)
- LUBRIPLATE Hvy Dty, Ep Grease With Moly, Copper/Grathite For Power Hammers PK40 (L0190-098)
- FUJI ELECTRIC Cover, Inlet Filter (C-67)
- FUJI ELECTRIC Filter, Inlet (F-67)
- FUJI ELECTRIC Cover, Inlet Filter (C-45)
- FUJI ELECTRIC Filter, Inlet (F-45)
- FUJI ELECTRIC Filter, Inlet (F-123)
- FUJI ELECTRIC Cover, Inlet Filter (C-89)
- SOLBERG Vacuum Pump, Coalescing Filter Element (CEG344/2)
- Fuji Electric Regenerative Blower Inlet Filters