Shop All Regenerative Blower Inlet Filters
Fuji Electric
Filter, Inlet
Mfr # F-67
Zoro # G2587952
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet (In.) 2 (F)NPT
- Dia. (In.) 5 1/8 in
- Height (In.) 14 in
- Application For Gast, Rotron, Siemens and Spencer Regenerative Blower, To Protect Regenerative Blowers by Filtering Damaging Particles from Inlet Air
- For Use with Blower No. VFC600A-5W, VFC600A-7W, VFC700A-5W, VFC700A-7W, VFD5, VFD5D, VFD6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # F-67
- Zoro # G2587952
- Country of Origin United States
- Category Regenerative Blower Inlet Filters
Dimensions
Dia. (In.) | 5 1/8 in |
Height (In.) | 14 in |
Inlet Size | 2 in |
Outside Diameter | 5 1/8 in |
Overall Height | 14 in |
Details
Item | Inlet Filter with Cover |
Inlet (In.) | 2 (F)NPT |
Application | For Gast, Rotron, Siemens and Spencer Regenerative Blower, To Protect Regenerative Blowers by Filtering Damaging Particles from Inlet Air |
For Use with Blower No. | VFC600A-5W, VFC600A-7W, VFC700A-5W, VFC700A-7W, VFD5, VFD5D, VFD6 |
Filter Element Material | Polyester |
Inlet Gender | Female |
Inlet Type | NPT |
Filter Rating | 25 micron |
Filtration Efficiency | 80 % |
Connection Style | Threaded |
Compatible Manufacturer Part Number | VFC600A-5W, VFC600A-7W, VFC700A-5W, VFC700A-7W, VFD5, VFD5D, VFD6 |
Description
Inlet Filter with Cover, Outside Diameter 5 1/8 in, Connection Style Threaded, Inlet Size 2 in, Inlet Type NPT, Inlet Gender Female, Filter Rating 25 micron, Filtration Efficiency 80 Percent, Compatible Manufacturer Part Number VFC600A-5W, VFC600A-7W, VFC700A-5W, VFC700A-7W, VFD5, VFD5D, VFD6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Filter/Regulator/Lubricator, 208 cfm (C38461-610)
- SPEEDAIRE Air Cylinder, 2 in Bore, 10 in Stroke, NFPA Double Acting (6X385)
- PARKER Relief Valve, Sandwich, D03, 14 GPM (RM2AT17SN)
- POWERDRIVE 1/2" to 1-15/16" V-Belt Pulley 5.3" OD (43V690SK)
- FUJI ELECTRIC Cover, Inlet Filter (C-123)
- FUJI ELECTRIC Cover, Inlet Filter (C-89)
- FUJI ELECTRIC Filter, Inlet (F-123)
- FUJI ELECTRIC Cover, Inlet Filter (C-67)
- FUJI ELECTRIC Cover, Inlet Filter (C-45)
- FUJI ELECTRIC Filter, Inlet (F-45)
- SOLBERG Vacuum Filter, 4 In FNPT, 5 Micron, 520 CFM (CT-235P-400C)
- Fuji Electric Vacuum Pumps & Blowers