Shop All Regenerative Blower Inlet Filters
Fuji Electric
Filter, Inlet
Mfr # F-123
Zoro # G1920834
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet (In.) 1-1/4 (F)NPT
- Dia. (In.) 3 7/8 in
- For Use with Blower No. VFC100A-7W, VFC100P-5T, VFC200A-7W, VFC200P-5T, VFC300A-7W, VFC300P-5T, VFD2S, VFD3S
- Height (In.) 7 3/8 in
- Application For Gast, Rotron, Siemens and Spencer Regenerative Blower, To Protect Regenerative Blowers by Filtering Damaging Particles from Inlet Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # F-123
- Zoro # G1920834
- Country of Origin United States
- Category Regenerative Blower Inlet Filters
Dimensions
Dia. (In.) | 3 7/8 in |
Height (In.) | 7 3/8 in |
Outside Diameter | 3 7/8 in |
Overall Height | 7 3/8 in |
Inlet Size | 1 1/4 in |
Details
Item | Inlet Filter with Cover |
Inlet (In.) | 1-1/4 (F)NPT |
For Use with Blower No. | VFC100A-7W, VFC100P-5T, VFC200A-7W, VFC200P-5T, VFC300A-7W, VFC300P-5T, VFD2S, VFD3S |
Application | For Gast, Rotron, Siemens and Spencer Regenerative Blower, To Protect Regenerative Blowers by Filtering Damaging Particles from Inlet Air |
Filter Element Material | Polyester |
Filtration Efficiency | 80 % |
Filter Rating | 25 micron |
Connection Style | Threaded |
Inlet Type | NPT |
Inlet Gender | Female |
Compatible Manufacturer Part Number | VFC100A-7W, VFC100P-5T, VFC200A-7W, VFC200P-5T, VFC300A-7W, VFC300P-5T, VFD2S, VFD3S |
Description
Inlet Filter with Cover, Outside Diameter 3 7/8 in, Connection Style Threaded, Inlet Size 1 1/4 in, Inlet Type NPT, Inlet Gender Female, Filter Rating 25 micron, Filtration Efficiency 80 Percent, Compatible Manufacturer Part Number VFC100A-7W, VFC100P-5T, VFC200A-7W, VFC200P-5T, VFC300A-7W, VFC300P-5T, VFD2S, VFD3S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Tigear-2 Input Seal, Domestic (334277)
- RIDGID Ridgid® Extreme Performance Thread Cutting Oil, 1 Gallon (74012)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 143/5TC Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (36VF72)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P171558, Return Line, 25 micron (ZX-P171558)
- FUJI ELECTRIC Filter, Inlet (F-45)
- FUJI ELECTRIC Cover, Inlet Filter (C-89)
- FUJI ELECTRIC Cover, Inlet Filter (C-123)
- FUJI ELECTRIC Cover, Inlet Filter (C-45)
- FUJI ELECTRIC Cover, Inlet Filter (C-67)
- FUJI ELECTRIC Filter, Inlet (F-67)
- SOLBERG Replacement Polystr Filter Element, 10"ID (371P)
- Fuji Electric Regenerative Blower Inlet Filters