Shop All AC Drives
Fuji Electric
Drive, Max HP 7-1/2, Enclosure NEMA 1
Mfr # FRN0012E2S-4GB
Zoro # G6542291
product price: $547.99
/ea
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3-Phase Input Drive
- Torque @ 1 Hz 150%
- Control Method V/F Control (IM), Dynamic Torque Vector Control (IM), V/F Control with Slip Compensation (IM), V/F Control with Encoder Option (IM), Vector Control with Encoder Option (IM), Sensor less Vector Control (PMSM)
- Output Voltage 460V AC
- Displays System Operation and Associated Value Conversion, Status of I/O, Operations and Alarms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # FRN0012E2S-4GB
- Zoro # G6542291
- Country of Origin Taiwan, Province of China
- Category AC Drives
Dimensions
Width | 5.51 in |
Height | 5.51 in |
Depth | 5.63 in |
Overall Depth | 5 5/8 in |
Overall Width | 5 1/2 in |
Overall Height | 5 1/2 in |
Description
Inverter, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 7 1/2 hp, Maximum Output Current 11 A, Output Voltage 460V AC, Output Phase AC Three, Output Frequency Range 500 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER GRESEN Pressure Relief Valve, SAE 12 (RPL-12-A)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-11/16" Bore (UCF209-27)
- DAYTON 4L610 V-Belt, 61" Outside Length, 1/2" Top Width, 1 Ribs (4L610)
- ADVANCED DISTRIBUTION SERVICES $LITHIUM GREASE (BE16LG)
- FUJI ELECTRIC Drive, Max HP 7-1/2, Enclosure NEMA 1 (FRN0013C2S-4U)
- FUJI ELECTRIC Drive, Max HP 7-1/2, Enclosure NEMA 1 (FRN0025C2S-2U)
- FUJI ELECTRIC Drive, Max HP 20, Enclosure NEMA 1 (FRN0060C2S-2U)
- FUJI ELECTRIC Drive, Max HP 20, Enclosure NEMA 1 (FRN0030C2S-4U)
- FUJI ELECTRIC Drive, Max HP 10, Enclosure NEMA 1 (FRN0018C2S-4U)
- FUJI ELECTRIC Drive, Max HP 15, Enclosure NEMA 1 (FRN0024C2S-4U)
- BODINE PACESETTER 115V-AC 0-120HZ 0-230V-AC AC VFD DRIVE (2982)
- Fuji Electric Variable Frequency Drives