Shop All AC Drives
Fuji Electric
Drive, Max HP 4, Enclosure NEMA 1
Mfr # FRN0012E2S-2GB
Zoro # G6544419
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dynamic Braking Yes
- Display Type LED
- Enclosure Open
- Start/Stop Control Programmable
- Input Phase AC Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # FRN0012E2S-2GB
- Zoro # G6544419
- Country of Origin Taiwan, Province of China
- Category AC Drives
Dimensions
Height | 5.51 in |
Width | 4.33 in |
Depth | 5.63 in |
Overall Width | 4 3/8 in |
Overall Height | 5 1/2 in |
Overall Depth | 5 5/8 in |
Description
Inverter, Input Voltage 230V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 5 hp, Maximum Output Current 12 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 500 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEBSTER Osva-50 Oil Safety Valve (OSVA-50)
- AIGNEP USA Tube Mender, Composite, 4mm Tube, 250 psi (55040-4)
- PARKER Quick Connect, Plug, 1/4 Body, 1/4"-18 (SH2C)
- DODGE 1610 X 1 3/8 Keyway Taper Locking Bushing (119225 1610 X1-3/8 IK)
- FUJI ELECTRIC Drive, Max HP 3, Enclosure NEMA 1 (FRN0006E2S-4GB)
- FUJI ELECTRIC Drive, Max HP 7-1/2, Enclosure NEMA 1 (FRN0013C2S-4U)
- FUJI ELECTRIC Drive, Max HP 15, Enclosure NEMA 1 (FRN0047C2S-2U)
- FUJI ELECTRIC Drive, Max HP 7-1/2, Enclosure NEMA 1 (FRN0025C2S-2U)
- FUJI ELECTRIC Frenic-Multi 200-240V-Ac 1-400Hz 200-240V-Ac 0.5Hp Ac Vfd Drive (FRNF50E1S-2U)
- FUJI ELECTRIC Drive, Max HP 10, Enclosure NEMA 1 (FRN0030E2S-2GB)
- ABB HVAC Drive, AC, 10HP, 480V, 14.0A, VT, N1 (ACH580-01-014A-4)
- Fuji Electric Variable Frequency Drives