Shop All AC Drives
Fuji Electric
Drive, Max HP 3, Enclosure NEMA 1
Mfr # FRN0010E2S-2GB
Zoro # G6552353
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 240V AC
- Accepts Input Control Signal Remote Contact
- Protection Auto-reset, Auto-restart after momentary power failure, Droop control, Overload stopping
- With Line Contactor / No Line Contactor No Line Contactor
- Start/Stop Control Programmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # FRN0010E2S-2GB
- Zoro # G6552353
- Country of Origin Taiwan, Province of China
- Category AC Drives
Dimensions
Height | 5.51 in |
Width | 4.33 in |
Depth | 5.63 in |
Overall Width | 4 3/8 in |
Overall Height | 5 1/2 in |
Overall Depth | 5 5/8 in |
Description
Inverter, Input Voltage 230V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 3 hp, Maximum Output Current 9.6 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 500 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 7/16 in Bore, 1/2 in Stroke, Round Body Double Acting (5MMF5)
- CONTINENTAL CONTITECH A77 Wrapped V-Belt, 79" Outside Length, 1/2" Top Width, 1 Ribs (A77)
- DAYTON Electric Vibrator, 0.36/0.18 A, 230/460VAC, 3 Phase (1DYL3)
- CONTINENTAL Water Hose, 2" ID x 50 ft., Green (SP200-50CN-G)
- FUJI ELECTRIC Drive, Max HP 20, Enclosure NEMA 1 (FRN0060C2S-2U)
- FUJI ELECTRIC Drive, Max HP 7-1/2, Enclosure NEMA 1 (FRN0013C2S-4U)
- FUJI ELECTRIC Drive, Max HP 7-1/2, Enclosure NEMA 1 (FRN0020E2S-2GB)
- FUJI ELECTRIC Drive, Max HP 20, Enclosure NEMA 1 (FRN0030C2S-4U)
- FUJI ELECTRIC Drive, Max HP 15, Enclosure NEMA 1 (FRN0047C2S-2U)
- FUJI ELECTRIC Drive, Max HP 1-1/2, Enclosure NEMA 1 (FRN0006E2S-2GB)
- DELTA GROUP ELECTRONICS Vfd VFD075C43A (VFD075C43A)
- Fuji Electric Variable Frequency Drives