Shop All AC Drives
Fuji Electric
Drive, Max HP 3, Enclosure NEMA 1
Mfr # FRN0006E2S-4GB
Zoro # G6549888
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Auto-reset, Auto-restart after momentary power failure, Droop control, Overload stopping
- Width 4.33 in
- Max. Output Amps 5 A
- Adjustable Deceleration Time 0 to 6,000 sec
- Control Type Remote Keypad, Communication Option Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # FRN0006E2S-4GB
- Zoro # G6549888
- Country of Origin Taiwan, Province of China
- Category AC Drives
Dimensions
Width | 4.33 in |
Depth | 5.63 in |
Height | 5.51 in |
Overall Depth | 5 5/8 in |
Overall Width | 4 3/8 in |
Overall Height | 5 1/2 in |
Description
Inverter, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 3 hp, Maximum Output Current 5 A, Output Voltage 460V AC, Output Phase AC Three, Output Frequency Range 500 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENVIROTEC Motor, 277V, 1/13 HP, 1-Phase (PM-02-0022)
- SKF SKF-6309RS, Single Row Ball Brgs, 6309RS (6309RS)
- TOMPKINS Hydraulic Fitting-Steel08MOR-08FPX (6900-08-08)
- ARO Air Line Lubricator, 3/4In, 368cfm, 250 psi (L36451-110)
- FUJI ELECTRIC Drive, Max HP 10, Enclosure NEMA 1 (FRN0030E2S-2GB)
- FUJI ELECTRIC Drive, Max HP 7-1/2, Enclosure NEMA 1 (FRN0020E2S-2GB)
- FUJI ELECTRIC Drive, Max HP 20, Enclosure NEMA 1 (FRN0060C2S-2U)
- FUJI ELECTRIC Drive, Max HP 1-1/2, Enclosure NEMA 1 (FRN0006E2S-2GB)
- FUJI ELECTRIC Drive, Max HP 10, Enclosure NEMA 1 (FRN0018C2S-4U)
- FUJI ELECTRIC Drive, Max HP 7-1/2, Enclosure NEMA 1 (FRN0013C2S-4U)
- MITSUBISHI INVERTER VSD/VFD 200-240V-AC 0.2-590HZ 200-240V-AC AC VFD DRIVE (FR-A820-5.5K-1)
- Fuji Electric Variable Frequency Drives