Shop All AC Drives
Fuji Electric
Drive, Max HP 25, Enclosure NEMA 1
Mfr # FRN0044E2S-4GB
Zoro # G6538469
Free Shipping & Returns
$1,496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Phase AC Three
- For Use With 3-Phase Input Drive
- Start/Stop Control Programmable
- Input Frequency 50/60 Hz
- Accepts Input Control Signal Remote Contact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fuji Electric
- MFR # FRN0044E2S-4GB
- Zoro # G6538469
- Country of Origin Taiwan, Province of China
- Category AC Drives
Dimensions
Height | 10.63 in |
Width | 8.66 in |
Depth | 7.48 in |
Overall Depth | 7 1/2 in |
Overall Height | 10 5/8 in |
Overall Width | 8 5/8 in |
Description
Inverter, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 25 hp, Maximum Output Current 38 A, Output Voltage 460V AC, Output Phase AC Three, Output Frequency Range 500 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE TD-TDT-TXT5 INPUT SEAL 245203 (245203)
- MARTIN SPROCKET & GEAR Cplg Spk Roller, 6018 1 1/2 (6018 1 1/2)
- BISON GEAR & ENGINEERING Motor Run Capacitor, 45 MFD, 4-1/4 In. H (P225-725-0002)
- ZORO SELECT Hose Clamp, 3/4 to 1-1/16 In, SAE 10, PK10 (5310)
- FUJI ELECTRIC Drive, Max HP 7-1/2, Enclosure NEMA 1 (FRN0020E2S-2GB)
- FUJI ELECTRIC Drive, Max HP 15, Enclosure NEMA 1 (FRN0047C2S-2U)
- FUJI ELECTRIC Drive, Max HP 7-1/2, Enclosure NEMA 1 (FRN0025C2S-2U)
- FUJI ELECTRIC Drive, Max HP 20, Enclosure NEMA 1 (FRN0030C2S-4U)
- FUJI ELECTRIC Drive, Max HP 3, Enclosure NEMA 1 (FRN0006E2S-4GB)
- FUJI ELECTRIC Drive, Max HP 20, Enclosure NEMA 1 (FRN0060C2S-2U)
- ALLEN BRADLEY Ac Drive 25CD1P4N114 (25C-D1P4N114)
- Fuji Electric AC Drives