Shop All AC Drives
Fuji Electric
Drive, Max HP 20, Enclosure NEMA 1
Mfr # FRN0060C2S-2U
Zoro # G6562409
product price: $931.99
/ea
Free Shipping & Returns
$931.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Bypass / No Bypass No Bypass
- Input Phase AC Three
- Digital Readout Current, Frequency, PID Operating Data, Speed, Voltage Output
- Output Voltage 200 to 240V AC
- Output Phase AC Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # FRN0060C2S-2U
- Zoro # G6562409
- Country of Origin Taiwan, Province of China
- Category AC Drives
Dimensions
Width | 8.66 in |
Height | 10.24 in |
Depth | 7.48 in |
Overall Width | 8 5/8 in |
Overall Depth | 7 1/2 in |
Overall Height | 10 1/4 in |
Description
Mini Inverter, Input Voltage 230V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 20 hp, Maximum Output Current 60 A, Output Voltage 200 to 240V AC, Output Phase AC Three, Output Frequency Range 0.1 to 400 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, Mil Spec, No13,410SS, PK10 (MS35842-13)
- WESTWARD Slide Hammer (PUS400A-USG-2)
- AIGNEP USA Male Conn, Push Conn, 1/8, Size 5/32, PK5 (87000-53-02)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1862mm (SPZ1862)
- FUJI ELECTRIC Drive, Max HP 3, Enclosure NEMA 1 (FRN0006E2S-4GB)
- FUJI ELECTRIC Drive, Max HP 7-1/2, Enclosure NEMA 1 (FRN0020E2S-2GB)
- FUJI ELECTRIC Drive, Max HP 10, Enclosure NEMA 1 (FRN0018C2S-4U)
- FUJI ELECTRIC Drive, Max HP 10, Enclosure NEMA 1 (FRN0030E2S-2GB)
- FUJI ELECTRIC Drive, Max HP 1-1/2, Enclosure NEMA 1 (FRN0006E2S-2GB)
- FUJI ELECTRIC Drive, Max HP 7-1/2, Enclosure NEMA 1 (FRN0013C2S-4U)
- ALLEN BRADLEY Ac Drive 25BD024N114 (25B-D024N114)
- Fuji Electric AC Drives