Shop All AC Drives
Fuji Electric
Drive, Max HP 1/8, Enclosure NEMA 1
Mfr # FRN0001E2S-7GB
Zoro # G6530857
product price: $229.06
/ea
Free Shipping & Returns
$229.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Starting Torque 200%
- Standards UL/cUL 508C C22.2 No.14, CE, RoHs, GOST-R, KC
- Input Phase AC Single
- Digital Readout Output Current, Output Voltage , Calculated torque [%], Input power [kW], Timer (Timer operation)[s], Load factor [%], Motor output [kW]
- Start/Stop Control Programmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # FRN0001E2S-7GB
- Zoro # G6530857
- Country of Origin Taiwan, Province of China
- Category AC Drives
Dimensions
Width | 2.68 in |
Depth | 3.35 in |
Height | 5.0 in |
Overall Depth | 3 3/8 in |
Overall Height | 5 in |
Overall Width | 2 3/4 in |
Description
Inverter, Input Voltage 230V AC, Input Phase AC Single, Input Frequency 50/60 Hz, Maximum Output Power 1/8 hp, Maximum Output Current 0.8 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 500 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Valve, Ball, 1/4In NPT (BVHP04NSS1NA)
- MITSUBOSHI GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 37mm W x 1890mm L - 14MGT-1890-37 (370G14M1890)
- JET Hose, HVBS7MW-62 (HVBS7MW-62)
- PETROCHEM Synthetic Lubricant, 1 Gal. (AIRGUARD 68-001)
- FUJI ELECTRIC Drive, Max HP 15, Enclosure NEMA 1 (FRN0029E2S-4GB)
- FUJI ELECTRIC Drive, Max HP 3, Enclosure NEMA 1 (FRN0006E2S-4GB)
- FUJI ELECTRIC Drive, Max HP 20, Enclosure NEMA 1 (FRN0030C2S-4U)
- FUJI ELECTRIC Drive, Max HP 10, Enclosure NEMA 1 (FRN0030E2S-2GB)
- FUJI ELECTRIC Drive, Max HP 7-1/2, Enclosure NEMA 1 (FRN0020E2S-2GB)
- FUJI ELECTRIC Frenic-Multi 200-240V-Ac 1-400Hz 200-240V-Ac 0.5Hp Ac Vfd Drive (FRNF50E1S-2U)
- ALLEN BRADLEY 380-460V-AC 0-400HZ 380-460V-AC 0.5HP AC VFD DRIVE (1305-BA01A)
- Fuji Electric Variable Frequency Drives