Shop All AC Drives
Fuji Electric
Drive, Max HP 15, Enclosure NEMA 1
Mfr # FRN0024C2S-4U
Zoro # G6554849
original price:
$929.99
12% off
new price: $816.99
/ea
Free Shipping & Returns
$816.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Pad Lockout Yes
- Torque @ 1 Hz 150%
- Input Phase AC Three
- Control Type Keypad
- Protection External alarm input, Ground fault, Input phase loss, Output phase loss detected, Overcurrent, Overheating, Overload, Overvoltage, Short-circuit, Undervoltage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # FRN0024C2S-4U
- Zoro # G6554849
- Country of Origin Taiwan, Province of China
- Category AC Drives
Dimensions
Width | 8.66 in |
Depth | 7.48 in |
Height | 10.24 in |
Overall Depth | 7 1/2 in |
Overall Width | 8 5/8 in |
Overall Height | 10 1/4 in |
Description
Mini Inverter, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 15 hp, Maximum Output Current 24 A, Output Voltage 380 to 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 400 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z420)
- FAG BEARINGS FAG-6006Z, Deep Groove BBear, Single Row 90Mm, 6006Z (6006Z)
- U.S. MOTORS Motor, 1/2 HP, 56J Frame, Single Phase (EU0502B)
- COXREELS Electric Explosion Proof 1/2Hp Reel (1125-4-325-EA)
- FUJI ELECTRIC Drive, Max HP 15, Enclosure NEMA 1 (FRN0047C2S-2U)
- FUJI ELECTRIC Drive, Max HP 7-1/2, Enclosure NEMA 1 (FRN0013C2S-4U)
- FUJI ELECTRIC Drive, Max HP 20, Enclosure NEMA 1 (FRN0030C2S-4U)
- FUJI ELECTRIC Drive, Max HP 1-1/2, Enclosure NEMA 1 (FRN0006E2S-2GB)
- FUJI ELECTRIC Frenic-Multi 200-240V-Ac 1-400Hz 200-240V-Ac 0.5Hp Ac Vfd Drive (FRNF50E1S-2U)
- FUJI ELECTRIC Drive, Max HP 7-1/2, Enclosure NEMA 1 (FRN0025C2S-2U)
- DANFOSS 380-500V-AC 0-1000HZ 0-500V-AC 4.3KVA AC VFD DRIVE (VLT5004PT5B20PSR3D0F10A00C0)
- Fuji Electric AC Drives