Shop All AC Drives
Fuji Electric
Drive, Max HP 1/4, Enclosure NEMA 1
Mfr # FRN0001E2S-2GB
Zoro # G6531651
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Frequency 50/60 Hz
- Key Pad Lockout Password Lockout
- Depth 3.35 in
- Max. Output Amps 1.3 A
- Output Phase AC Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # FRN0001E2S-2GB
- Zoro # G6531651
- Country of Origin Taiwan, Province of China
- Category AC Drives
Dimensions
Depth | 3.35 in |
Width | 2.68 in |
Height | 5.0 in |
Overall Height | 5 in |
Overall Depth | 3 3/8 in |
Overall Width | 2 3/4 in |
Description
Inverter, Input Voltage 230V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 1/4 hp, Maximum Output Current 1.3 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 500 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 26820, Tapered Roller Bearing Cup Single Cup 31562 In Od X 08125 In W Case Carburized Steel (26820)
- PARKER Coupler Body, Brass, Push On, 25 cfm (B10-5BP)
- MAGLINER Motorized Hopper Cart, Agg Pneu 27 Cu Ft (MHCSCC)
- KRYTOX Lubricant Oil, GPL-107, Dropper Bottle, 2 Oz. (GPL-107)
- FUJI ELECTRIC Frenic-Multi 200-240V-Ac 1-400Hz 200-240V-Ac 0.5Hp Ac Vfd Drive (FRNF50E1S-2U)
- FUJI ELECTRIC Drive, Max HP 15, Enclosure NEMA 1 (FRN0024C2S-4U)
- FUJI ELECTRIC Drive, Max HP 20, Enclosure NEMA 1 (FRN0060C2S-2U)
- FUJI ELECTRIC Drive, Max HP 20, Enclosure NEMA 1 (FRN0030C2S-4U)
- FUJI ELECTRIC Drive, Max HP 15, Enclosure NEMA 1 (FRN0029E2S-4GB)
- FUJI ELECTRIC Drive, Max HP 25, Enclosure NEMA 1 (FRN0069E2S-2GB)
- SCHNEIDER ELECTRIC Variable speed drive, Altivar 212, 22kW, 30hp, 480V, 3 phases, with EMC, IP21, slim (ATV212HD22N4S)
- Fuji Electric Variable Frequency Drives