Shop All AC Drives
Fuji Electric
Drive, Max HP 10, Enclosure NEMA 1
Mfr # FRN0030E2S-2GB
Zoro # G6580922
product price: $789.99
/ea
Free Shipping & Returns
$789.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Displays System Operation and Associated Value Conversion, Status of I/O, Operations and Alarms
- Input Voltage 230V AC
- Height 9.05 in
- Control Method V/F Control (IM), Dynamic Torque Vector Control (IM), V/F Control with Slip Compensation (IM), V/F Control with Encoder Option (IM), Vector Control with Encoder Option (IM), Sensor less Vector Control (PMSM)
- Depth 6.22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # FRN0030E2S-2GB
- Zoro # G6580922
- Country of Origin Taiwan, Province of China
- Category AC Drives
Dimensions
Height | 9.05 in |
Depth | 6.22 in |
Width | 7.09 in |
Overall Depth | 6 1/4 in |
Overall Width | 7 1/8 in |
Overall Height | 9 in |
Description
Inverter, Input Voltage 230V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 10 hp, Maximum Output Current 30 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 500 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Pl15 Maintenance Kit (1WG55)
- KINGFISHER Grease Fitting, 45Deg, M10-1.5, PK10 (1XGK6)
- TB WOODS L-Jaw Coupling Insert, L110, Urethane (L110U)
- JET-LUBE Open Gear Lubricant, 1 Gal, Bucket (17909)
- FUJI ELECTRIC Drive, Max HP 20, Enclosure NEMA 1 (FRN0060C2S-2U)
- FUJI ELECTRIC Drive, Max HP 15, Enclosure NEMA 1 (FRN0029E2S-4GB)
- FUJI ELECTRIC Frenic-Multi 200-240V-Ac 1-400Hz 200-240V-Ac 0.5Hp Ac Vfd Drive (FRNF50E1S-2U)
- FUJI ELECTRIC Drive, Max HP 15, Enclosure NEMA 1 (FRN0024C2S-4U)
- FUJI ELECTRIC Drive, Max HP 7-1/2, Enclosure NEMA 1 (FRN0020E2S-2GB)
- FUJI ELECTRIC Drive, Max HP 7-1/2, Enclosure NEMA 1 (FRN0013C2S-4U)
- ALLEN BRADLEY Ac Drive 25AD6P0N114 (25A-D6P0N114)
- Fuji Electric AC Drives