Shop All AC Drives
Fuji Electric
Drive, Max HP 10, Enclosure NEMA 1
Mfr # FRN0022E2S-4GB
Zoro # G6529201
product price: $795.99
/ea
Free Shipping & Returns
$795.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Frequency 50/60 Hz
- Input Voltage 460V AC
- Control Method V/F Control (IM), Dynamic Torque Vector Control (IM), V/F Control with Slip Compensation (IM), V/F Control with Encoder Option (IM), Vector Control with Encoder Option (IM), Sensor less Vector Control (PMSM)
- Output Frequency Range 500 Hz
- Control Type Remote Keypad, Communication Option Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # FRN0022E2S-4GB
- Zoro # G6529201
- Country of Origin Taiwan, Province of China
- Category AC Drives
Dimensions
Width | 7.09 in |
Depth | 6.22 in |
Height | 9.05 in |
Overall Height | 9 in |
Overall Width | 7 1/8 in |
Overall Depth | 6 1/4 in |
Description
Inverter, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 10 hp, Maximum Output Current 17.5 A, Output Voltage 460V AC, Output Phase AC Three, Output Frequency Range 500 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Flanged Bearing, 5/8 IDx5/8 In L, PK5 (MYI-10-10)
- MARTIN SPROCKET & GEAR Spk Roller Qd, 80SK18 (80SK18)
- ENERPAC CST9251, 1950 lbs Capacity, 1.04 in Stroke, Single-Acting, Threaded Body, Hydraulic Cylinder (CST9251)
- CENTURY 3-Phase General Purpose Pump Motor, 1 1/2 HP, 56J Frame, 208-230/460V AC Voltage (H607)
- FUJI ELECTRIC Drive, Max HP 7-1/2, Enclosure NEMA 1 (FRN0020E2S-2GB)
- FUJI ELECTRIC Drive, Max HP 20, Enclosure NEMA 1 (FRN0060C2S-2U)
- FUJI ELECTRIC Drive, Max HP 7-1/2, Enclosure NEMA 1 (FRN0025C2S-2U)
- FUJI ELECTRIC Frenic-Multi 200-240V-Ac 1-400Hz 200-240V-Ac 0.5Hp Ac Vfd Drive (FRNF50E1S-2U)
- FUJI ELECTRIC Drive, Max HP 15, Enclosure NEMA 1 (FRN0024C2S-4U)
- FUJI ELECTRIC Drive, Max HP 15, Enclosure NEMA 1 (FRN0029E2S-4GB)
- ALLEN BRADLEY Ac Drive 25AD6P0N114 (25A-D6P0N114)
- Fuji Electric Variable Frequency Drives