Shop All AC Drives
Fuji Electric
Drive, Max HP 1-1/2, Enclosure NEMA 1
Mfr # FRN0006E2S-2GB
Zoro # G6564971
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Phase AC Three
- Start/Stop Control Programmable
- Digital Readout Output Current, Output Voltage , Calculated torque [%], Input power [kW], Timer (Timer operation)[s], Load factor [%], Motor output [kW]
- Output Voltage 240V AC
- Width 2.68 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # FRN0006E2S-2GB
- Zoro # G6564971
- Country of Origin Taiwan, Province of China
- Category AC Drives
Dimensions
Width | 2.68 in |
Height | 5.0 in |
Depth | 5.2 in |
Overall Depth | 5 1/4 in |
Overall Width | 2 3/4 in |
Overall Height | 5 in |
Description
Inverter, Input Voltage 230V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 2 hp, Maximum Output Current 6 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 500 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALSTON Air Dryer, CFM 0.6 (ECD05)
- TRITAN Roller Chain, Single Strand, Offset Link (08B-2 CL)
- DYKEM Layout Fluid Remover and Prep, 930ml (82638)
- TIMKEN TIM-28315, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 28315 (28315)
- FUJI ELECTRIC Frenic-Multi 200-240V-Ac 1-400Hz 200-240V-Ac 0.5Hp Ac Vfd Drive (FRNF50E1S-2U)
- FUJI ELECTRIC Drive, Max HP 15, Enclosure NEMA 1 (FRN0029E2S-4GB)
- FUJI ELECTRIC Drive, Max HP 15, Enclosure NEMA 1 (FRN0024C2S-4U)
- FUJI ELECTRIC Drive, Max HP 25, Enclosure NEMA 1 (FRN0069E2S-2GB)
- FUJI ELECTRIC Drive, Max HP 20, Enclosure NEMA 1 (FRN0060C2S-2U)
- FUJI ELECTRIC Drive, Max HP 10, Enclosure NEMA 1 (FRN0030E2S-2GB)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 5 HP, 9.5A (ATV320U40N4B)
- Fuji Electric Variable Frequency Drives