Shop All AC Drives
Fuji Electric
Drive, Max HP 1-1/2, Enclosure NEMA 1
Mfr # FRN0004E2S-4GB
Zoro # G6573161
product price: $396.99
/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accepts Input Control Signal Remote Contact
- Adjustable Acceleration Time 0 to 6,000 sec
- Control Type Remote Keypad, Communication Option Adapter
- Input Frequency 50/60 Hz
- Input Phase AC Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # FRN0004E2S-4GB
- Zoro # G6573161
- Country of Origin Taiwan, Province of China
- Category AC Drives
Dimensions
Width | 4.33 in |
Depth | 5.63 in |
Height | 5.51 in |
Overall Height | 5 1/2 in |
Overall Width | 4 3/8 in |
Overall Depth | 5 5/8 in |
Description
Inverter, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 2 hp, Maximum Output Current 3.4 A, Output Voltage 460V AC, Output Phase AC Three, Output Frequency Range 500 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 162" (B162)
- JENNY Gas Air Compressor, 17 gal. Tank, 9.0 HP (G9HGA-17P)
- DAYTON Tool Motor, 2-Shaft, 1 HP, 3450rpm, 115/230V (4K145BB)
- BANJO 3/8" Barbed x MNPT 90 Degree Elbow (HB038-90)
- FUJI ELECTRIC Drive, Max HP 20, Enclosure NEMA 1 (FRN0030C2S-4U)
- FUJI ELECTRIC Drive, Max HP 15, Enclosure NEMA 1 (FRN0029E2S-4GB)
- FUJI ELECTRIC Drive, Max HP 20, Enclosure NEMA 1 (FRN0060C2S-2U)
- FUJI ELECTRIC Drive, Max HP 7-1/2, Enclosure NEMA 1 (FRN0013C2S-4U)
- FUJI ELECTRIC Drive, Max HP 10, Enclosure NEMA 1 (FRN0030E2S-2GB)
- FUJI ELECTRIC Drive, Max HP 10, Enclosure NEMA 1 (FRN0018C2S-4U)
- ALLEN BRADLEY VPLB1003TPK12AA 25AD4P0N114 (25A-D4P0N114)
- Fuji Electric Variable Frequency Drives