Shop All Regenerative Blowers
Fuji Electric
Direct Drive Blower, Three Phase, 5 hp
Mfr # FDC-050A-7W
Zoro # G504853147
original price:
$2,431.55
5% off
new price: $2,309.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,309.99
Free 30-Day Returns
Key Features
- Voltage 230/460V AC
- Inlet Size 127 mm
- Outlet Size 192 mm
- Phase Three
- Standards UL and CE Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # FDC-050A-7W
- Zoro # G504853147
- Country of Origin Taiwan, Province of China
- Category Regenerative Blowers
Dimensions
Inlet Size | 127 mm |
Outlet Size | 192 mm |
Overall Length | 475 mm |
Overall Height | 28.6 in |
Overall Depth | 22 in |
Overall Width | 28.7 in |
Inlet Size (Combined) | 127 mm Flange |
Outlet Size (Combined) | 192 mm Flange |
Description
High Flow Direct Drive Blower, Phase Three, Output Power 5 hp, Maximum Operating Pressure 18.5 in wc, Maximum Flow Rate 1,860.4 cfm, Maximum Vacuum Not Available, Voltage 230/460V AC, Inlet Size 127 mm, Inlet Type Flange, Inlet Gender Not Available, Outlet Size 192 mm, Outlet Type Flange, Outlet Gender Not Available, Current Rating 15/7.5 A, Frequency 60 Hz, Housing Material Aluminum
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERWORX 2" X 50FT DOUBLE JACKET MILL HOSE CPLD ALUM C X E CAMLOCKS (MILL200DJX50-CE-AL)
- DIXON Elbow Crimped or Hose Clamp, 5/8 in Hose I.D, 1/2 in Thread (1291008C)
- TRITAN Flange Bearing, 4-Bolt, Ball, 40mm Bore (UCF208-40MM)
- COXREELS Spring Canister Assembly, Steel (698-1)
- FUJI ELECTRIC Regenerative Blower, 379 CFM, 230/460V (VFZ801A-7W)
- FUJI ELECTRIC Regenerative Blower, 0.17 HP, 27 CFM (VFC100A-7W)
- FUJI ELECTRIC Regenerative Blower, 0.17 HP, 27 CFM (VFC100P-5T)
- FUJI ELECTRIC Regenerative Blower, 173 CFM, 230/460V (VFZ601A-7W)
- FUJI ELECTRIC Regenerative Blower, 1-1/2in., 3.42 HP, 3Ph (2VFB40-3.42-7W)
- FUJI ELECTRIC Regenerative Blower, 0.33 HP, 42 CFM (VFC200A-7W)
- FUJI ELECTRIC Direct Drive Blower, Single Phase, 1 hp (FDC-010P-5T)
- Fuji Electric Regenerative Blowers