Shop All Regenerative Blowers
Fuji Electric
Direct Drive Blower, Three Phase, 3 hp
Mfr # FDC-030A-7W
Zoro # G304853187
original price:
$1,670.38
4% off
new price: $1,589.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,589.99
Free 30-Day Returns
Key Features
- Voltage 230/460V AC
- Inlet Size 127 mm
- Outlet Size 192 mm
- Overall Length 475 mm
- Overall Height 24.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # FDC-030A-7W
- Zoro # G304853187
- Country of Origin Taiwan, Province of China
- Category Regenerative Blowers
Dimensions
Inlet Size | 127 mm |
Outlet Size | 192 mm |
Overall Length | 475 mm |
Overall Height | 24.2 in |
Overall Depth | 18.7 in |
Overall Width | 24.4 in |
Description
High Flow Direct Drive Blower, Phase Three, Output Power 3 hp, Maximum Operating Pressure 13 in wc, Maximum Flow Rate 1,111.8 cfm, Maximum Vacuum Not Available, Voltage 230/460V AC, Inlet Size 127 mm, Inlet Type Flange, Inlet Gender Not Available, Outlet Size 192 mm, Outlet Type Flange, Outlet Gender Not Available, Current Rating 9.8/4.9 A, Frequency 60 Hz, Housing Material Aluminum
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Jaw Coupling Hub, AL050, Aluminum, 1/2", NK (AL05012NK)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 230/460V AC Voltage, 3,500 Nameplate RPM (145TTFR6009)
- DIXON E-Series, Fem NPT, 1/4", Coupler 1/4", BR (2EF2-B)
- PARKER Hose Fitting, Male JIC, Straight, Hose 3/4 (10343-12-12)
- FUJI ELECTRIC Regenerative Blower, 379 CFM, 230/460V (VFZ801A-7W)
- FUJI ELECTRIC Regenerative Blower, 1 in., 1.20 HP, 3 Ph (2VFB30-1.2-7W)
- FUJI ELECTRIC Regenerative Blower, Three Phase, 20 hp (VFB2000-7W)
- FUJI ELECTRIC Regenerative Blower, 0.17 HP, 27 CFM (VFC100P-5T)
- FUJI ELECTRIC Regenerative Blower, 0.51 HP, 56 CFM (VFC300P-5T)
- FUJI ELECTRIC Regenerative Blower, 2.30 HP, 154 CFM (VFC508P-2T)
- ATLANTIC BLOWERS Regenerative Blower, 11.5 HP, 230 cfm (AB-1002)
- Fuji Electric Vacuum Pumps & Blowers