Shop All Regenerative Blowers
Fuji Electric
Direct Drive Blower, Three Phase, 1 hp
Mfr # FDC-010A-7W
Zoro # G504853154
product price: $1,163.99
/ea
Free Shipping & Returns
$1,163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230/460V AC
- Inlet Size 100 mm
- Outlet Size 151 mm
- Thermal Protection Not Available
- Overall Height 18.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # FDC-010A-7W
- Zoro # G504853154
- Country of Origin Taiwan, Province of China
- Category Regenerative Blowers
Dimensions
Inlet Size | 100 mm |
Outlet Size | 151 mm |
Overall Height | 18.1 in |
Overall Depth | 15.6 in |
Overall Length | 395 mm |
Overall Width | 18.9 in |
Description
High Flow Direct Drive Blower, Phase Three, Output Power 1 hp, Maximum Operating Pressure 8.9 in wc, Maximum Flow Rate 562.5 cfm, Maximum Vacuum Not Available, Voltage 230/460V AC, Inlet Size 100 mm, Inlet Type Flange, Inlet Gender Not Available, Outlet Size 151 mm, Outlet Type Flange, Outlet Gender Not Available, Current Rating 2.8/1.4 A, Frequency 60 Hz, Housing Material Aluminum
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Male Conn Long, Push, 10-32, Size 1/4, PK5 (87010-04-32)
- DDS Shaft Seal, 40 x 80 x 8 mm., Nitrile Rubber (408008TC)
- BISON GEAR & ENGINEERING DC Gearmotor, 90RPM, 90V (021-756-4420)
- DURA-PREMIUM TORQUE Timing Belt, L, 1 x 49in PL, T131 (490L100)
- FUJI ELECTRIC Regenerative Blower, 0.50 HP, 56 CFM (VFC300A-5W)
- FUJI ELECTRIC Regenerative Blower, 89 CFM, 575V (VFZ401A-5W)
- FUJI ELECTRIC Regenerative Blower, 0.33 HP, 42 CFM (VFC200A-7W)
- FUJI ELECTRIC Regenerative Blower, 0.37 HP, 42 CFM (VFC200P-5T)
- FUJI ELECTRIC Regenerative Blower, 0.56 HP, 56 CFM (VFC300A-7W)
- FUJI ELECTRIC Regenerative Blower, 0.17 HP, 27 CFM (VFC100P-5T)
- TERAL Vfz701An Ring 5Kw 220V-Ac Regenerative Blower (vfz701an)
- Fuji Electric Vacuum Pumps & Blowers