Shop All Motor Flanges & Flange Kits
Fuji Electric
Cover Kit, Used For AC Drives, 8.00" H
Mfr # NEMA1-12E2-24
Zoro # G6552581
product price: $56.25
/ea
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protects Drive from Over Heating
- For Use With Mfr. No. FRN0010E2S-2GB. FRN0012E2S-2GB, FRN0004E2S-4GB, FRN0006E2S-4GB, FRN0007E2S-4GB
- Mfr. Stock No. NEMA1-12E2-24
- Depth 5.4 in
- Type Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # NEMA1-12E2-24
- Zoro # G6552581
- Country of Origin Taiwan, Province of China
- Category Motor Flanges & Flange Kits
Dimensions
Depth | 5.4 in |
Height | 8.0 in |
Overall Depth | 5.4 in |
Details
Protects | Drive from Over Heating |
For Use With | Mfr. No. FRN0010E2S-2GB. FRN0012E2S-2GB, FRN0004E2S-4GB, FRN0006E2S-4GB, FRN0007E2S-4GB |
Mfr. Stock No. | NEMA1-12E2-24 |
Item | AC Drive NEMA 1 Kit |
Type | Mechanical |
Function | Cover for Keypad |
Eliminates | Conducted and Radiated RFI |
Green Environmental Attribute | Product Contains a Minimum of 100% Post-Consumer Recycled Content |
Used For | AC Drives |
Application | Protection |
Includes | NEMA Box, Screw, Top Cover |
NEMA Rating | NEMA 1 |
Compatible with Manufacturer Part Number | Mfr. No. FRN0004E2S-4GB, Mfr. No. FRN0006E2S-4GB, Mfr. No. FRN0007E2S-4GB, Mfr. No. FRN0010E2S-2GB, Mfr. No. FRN0012E2S-2GB |
Description
AC Drive NEMA 1 Kit, For Use with Series ACE, Compatible with Manufacturer Part Number Mfr. No. FRN0004E2S-4GB, Mfr. No. FRN0006E2S-4GB, Mfr. No. FRN0007E2S-4GB, Mfr. No. FRN0010E2S-2GB, Mfr. No. FRN0012E2S-2GB, For Use With Grainger Item Number 482J53, 482J54, 482J69, 482J70, 482J71, For Use With Mfr. No. FRN0010E2S-2GB. FRN0012E2S-2GB, FRN0004E2S-4GB, FRN0006E2S-4GB, FRN0007E2S-4GB, NEMA Rating NEMA 1, Overall Depth 5.4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Body, (M)NPT, 1/4,304 SS (30E541)
- DAYTON AC Gearmotor, 12.0 in-lb Max. Torque, 30.6 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBF8)
- DDS Shaft Seal, 85mm I. D., 100mm O. D., 10mm W (8510010SC)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 3250mm (SPA3250)
- FUJI ELECTRIC Keypad, Used For AC Drives, 3.50" H (TP-A1-E2C)
- WEG Flange Kit, 180 Frame, O. D. 13.78 In. (FLF-IM180)
- WEG WEG - FHP3-UBW225, FLANGE HANDLE FHP3-UBW225 (FHP3-UBW225)
- EATON Flange Kit Type 1, 12, Frame Size 6 (OPTTHR6)
- WORLDWIDE ELECTRIC Worldwide Electric C-Flange Kit PEW180TC, PREM EFF, 182T & 184T (PEW180TC)
- WEG Flange Kit, 90 Frame, O. D. 7.87 In. (FLF-IM90-AL-UBC)
- WEG Flange Kit, 112 Frame, O. D. 9.84 In. (FLF-IM112-UBC-W22)
- Fuji Electric Motor Flanges & Flange Kits