Shop All Motor Flanges & Flange Kits
Fuji Electric
Cover Kit, Used For AC Drives, 7.50" H
Mfr # NEMA1-20E2-247
Zoro # G6535160
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eliminates Conducted and Radiated RFI
- Mfr. Stock No. NEMA1-20E2-247
- Application Protection
- Includes NEMA Box, Screw, Top Cover
- For Use With Mfr. No. FRN0020E2S-2GB, FRN0011E2S-7GB, FRN0012E2S-4GB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fuji Electric
- MFR # NEMA1-20E2-247
- Zoro # G6535160
- Country of Origin Taiwan, Province of China
- Category Motor Flanges & Flange Kits
Dimensions
Depth | 6.3 in |
Height | 7.5 in |
Overall Depth | 6.3 in |
Details
Eliminates | Conducted and Radiated RFI |
Mfr. Stock No. | NEMA1-20E2-247 |
Item | AC Drive NEMA 1 Kit |
Application | Protection |
Includes | NEMA Box, Screw, Top Cover |
For Use With | Mfr. No. FRN0020E2S-2GB, FRN0011E2S-7GB, FRN0012E2S-4GB |
Type | Mechanical |
Used For | AC Drives |
Green Environmental Attribute | Product Contains a Minimum of 100% Post-Consumer Recycled Content |
Protects | Drive from Over Heating |
Function | Cover for Keypad |
NEMA Rating | NEMA 1 |
Compatible with Manufacturer Part Number | Mfr. No. FRN0011E2S-7GB, Mfr. No. FRN0012E2S-4GB, Mfr. No. FRN0020E2S-2GB |
Description
AC Drive NEMA 1 Kit, For Use with Series ACE, Compatible with Manufacturer Part Number Mfr. No. FRN0011E2S-7GB, Mfr. No. FRN0012E2S-4GB, Mfr. No. FRN0020E2S-2GB, For Use With Grainger Item Number 482J55, 482J67, 482J72, For Use With Mfr. No. FRN0020E2S-2GB, FRN0011E2S-7GB, FRN0012E2S-4GB, NEMA Rating NEMA 1, Overall Depth 6.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1268867, Pressure Line, 3 micron, Outside-In (MF0436023)
- THOMSON Shaft, 1566 Steel, 0.625 In D, 12 In (QS 5/8 L 12)
- UNIVERSAL HYDRAULIC HOSE 1/2""X72"" (98398324)
- FESTO Standards-Based Cylinder DSNU-25-25-P-A (DSNU-25-25-P-A)
- FUJI ELECTRIC Keypad, Used For AC Drives, 3.50" H (TP-A1-E2C)
- WORLDWIDE ELECTRIC Worldwide Electric D-Flange Kit PEW250TD, PREM EFF, 254T & 256T (PEW250TD)
- WORLDWIDE ELECTRIC Worldwide Electric C-Flange Kit PEW180TC, PREM EFF, 182T & 184T (PEW180TC)
- WEG Flange Kit, 180 Frame, O. D. 13.78 In. (FLF-IM180)
- WEG Flange Kit, 90 Frame, O. D. 7.87 In. (FLF-IM90-AL-UBC)
- WEG WEG - FHP3-UBW225, FLANGE HANDLE FHP3-UBW225 (FHP3-UBW225)
- WEG Flange Kit, 112 Frame, O. D. 9.84 In. (FLF-IM112-UBC-W22)
- Fuji Electric Motor Flanges & Flange Kits