Shop All Motor Flanges & Flange Kits
Fuji Electric
Cover Kit, Used For AC Drives, 10.00" H
Mfr # NEMA1-72E2-4
Zoro # G6580283
product price: $69.79
/ea
$69.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function Cover for Keypad
- Green Environmental Attribute Product Contains a Minimum of 100% Post-Consumer Recycled Content
- Application Protection
- Height 10.0 in
- Used For AC Drives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # NEMA1-72E2-4
- Zoro # G6580283
- Country of Origin Taiwan, Province of China
- Category Motor Flanges & Flange Kits
Dimensions
Height | 10.0 in |
Depth | 9.9 in |
Overall Depth | 9.9 in |
Details
Function | Cover for Keypad |
Green Environmental Attribute | Product Contains a Minimum of 100% Post-Consumer Recycled Content |
Application | Protection |
Used For | AC Drives |
For Use With | Mfr. No. FRN0059E2S-4GB, FRN0072E2S-4GB |
Type | Mechanical |
Includes | NEMA Box, Screw, Top Cover |
Eliminates | Conducted and Radiated RFI |
Mfr. Stock No. | NEMA1-72E2-4 |
Item | AC Drive NEMA 1 Kit |
Protects | Drive from Over Heating |
Compatible with Manufacturer Part Number | Mfr. No. FRN0059E2S-4GB, Mfr. No. FRN0072E2S-4GB |
NEMA Rating | NEMA 1 |
Description
AC Drive NEMA 1 Kit, For Use with Series ACE, Compatible with Manufacturer Part Number Mfr. No. FRN0059E2S-4GB, Mfr. No. FRN0072E2S-4GB, For Use With Grainger Item Number 482J77, 482J78, For Use With Mfr. No. FRN0059E2S-4GB, FRN0072E2S-4GB, NEMA Rating NEMA 1, Overall Depth 9.9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Bearing Cone, 2-1/8 (539A)
- TRITAN Stock Plain Bore Bore Sprocket, 35 Chain Size, 1/2 Bore Dia., 15 # of Teeth (35B15H X 1/2 MPB)
- VELVAC Air Hose Assembly 3/8 X 3/8 X 44 (146544)
- PARKER HOSE BARB TO MP (125HB-3-2)
- FUJI ELECTRIC Keypad, Used For AC Drives, 3.50" H (TP-A1-E2C)
- WORLDWIDE ELECTRIC Worldwide Electric D-Flange Kit PEW250TD, PREM EFF, 254T & 256T (PEW250TD)
- WEG Flange Kit, 112 Frame, O. D. 9.84 In. (FLF-IM112-UBC-W22)
- WEG Flange Kit, 180 Frame, O. D. 13.78 In. (FLF-IM180)
- WORLDWIDE ELECTRIC Worldwide Electric C-Flange Kit PEW180TC, PREM EFF, 182T & 184T (PEW180TC)
- EATON Flange Kit Type 1, 12, Frame Size 6 (OPTTHR6)
- WEG Flange Kit, 90 Frame, O. D. 7.87 In. (FLF-IM90-AL-UBC)
- Fuji Electric Motor Mounts