Shop All Motor Flanges & Flange Kits
Fuji Electric
Cover Kit, Used For AC Drives, 10.00" H
Mfr # NEMA1-40E2-24
Zoro # G6538800
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Protection
- Function Cover for Keypad
- Height 10.0 in
- Green Environmental Attribute Product Contains a Minimum of 100% Post-Consumer Recycled Content
- Protects Drive from Over Heating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # NEMA1-40E2-24
- Zoro # G6538800
- Country of Origin Taiwan, Province of China
- Category Motor Flanges & Flange Kits
Dimensions
Height | 10.0 in |
Depth | 6.3 in |
Overall Depth | 6.3 in |
Details
Application | Protection |
Function | Cover for Keypad |
Green Environmental Attribute | Product Contains a Minimum of 100% Post-Consumer Recycled Content |
Protects | Drive from Over Heating |
Used For | AC Drives |
Type | Mechanical |
Includes | NEMA Box, Screw, Top Cover |
Eliminates | Conducted and Radiated RFI |
Mfr. Stock No. | NEMA1-40E2-24 |
Item | AC Drive NEMA 1 Kit |
For Use With | Mfr. No. FRN0030E2S-2GB. FRN0040E2S-2GB, FRN0022E2S-4GB, FRN0029E2S-4GB |
Compatible with Manufacturer Part Number | Mfr. No. FRN0022E2S-4GB, Mfr. No. FRN0029E2S-4GB, Mfr. No. FRN0030E2S-2GB, Mfr. No. FRN0040E2S-2GB |
NEMA Rating | NEMA 1 |
Description
AC Drive NEMA 1 Kit, For Use with Series ACE, Compatible with Manufacturer Part Number Mfr. No. FRN0022E2S-4GB, Mfr. No. FRN0029E2S-4GB, Mfr. No. FRN0030E2S-2GB, Mfr. No. FRN0040E2S-2GB, For Use With Grainger Item Number 482J56, 482J57, 482J73, 482J74, For Use With Mfr. No. FRN0030E2S-2GB. FRN0040E2S-2GB, FRN0022E2S-4GB, FRN0029E2S-4GB, NEMA Rating NEMA 1, Overall Depth 6.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 6 in Bore, 4 in Stroke, NFPA Double Acting (2W489)
- NUMATICS Regulator, 1 in, Aluminum, 2.43 lb (8653AR006FA00H0)
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 11A (KDRAA4H2)
- TRITAN Double Riveted Chain, Offset Link (80-2R OSL)
- FUJI ELECTRIC Keypad, Used For AC Drives, 3.50" H (TP-A1-E2C)
- EATON Flange Kit Type 1, 12, Frame Size 6 (OPTTHR6)
- WEG WEG - FHP3-UBW225, FLANGE HANDLE FHP3-UBW225 (FHP3-UBW225)
- WORLDWIDE ELECTRIC Worldwide Electric C-Flange Kit PEW180TC, PREM EFF, 182T & 184T (PEW180TC)
- WEG Flange Kit, 180 Frame, O. D. 13.78 In. (FLF-IM180)
- WEG Flange Kit, 112 Frame, O. D. 9.84 In. (FLF-IM112-UBC-W22)
- WEG Flange Kit, 90 Frame, O. D. 7.87 In. (FLF-IM90-AL-UBC)
- Fuji Electric Motor Flanges & Flange Kits