Shop All Motor Flanges & Flange Kits
Fuji Electric
Cover Kit, Used For AC Drives, 10.00" H
Mfr # NEMA1-22G1-24
Zoro # G6553500
product price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For AC Drives
- For Use With Mfr. No. FRN0088E2S-2GB,
- Mfr. Stock No. NEMA1-22G1-24
- Function Cover for Keypad
- Eliminates Conducted and Radiated RFI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # NEMA1-22G1-24
- Zoro # G6553500
- Country of Origin Taiwan, Province of China
- Category Motor Flanges & Flange Kits
Dimensions
Height | 10.0 in |
Depth | 9.9 in |
Overall Depth | 9.9 in |
Details
Used For | AC Drives |
For Use With | Mfr. No. FRN0088E2S-2GB, |
Mfr. Stock No. | NEMA1-22G1-24 |
Function | Cover for Keypad |
Eliminates | Conducted and Radiated RFI |
Item | AC Drive NEMA 1 Kit |
Application | Protection |
Includes | NEMA Box, Screw, Top Cover |
Green Environmental Attribute | Product Contains a Minimum of 100% Post-Consumer Recycled Content |
Type | Mechanical |
Protects | Drive from Over Heating |
Compatible with Manufacturer Part Number | Mfr. No. FRN025G1S-2U, Mfr. No. FRN025G2S-4U, Mfr. No. FRN030G1S-2U, Mfr. No. FRN030G2S-4U, Mfr. No. FRN040G1S-4U |
NEMA Rating | NEMA 1 |
Description
AC Drive NEMA 1 Kit, For Use with Series Mega, Compatible with Manufacturer Part Number Mfr. No. FRN025G1S-2U, Mfr. No. FRN025G2S-4U, Mfr. No. FRN030G1S-2U, Mfr. No. FRN030G2S-4U, Mfr. No. FRN040G1S-4U, For Use With Grainger Item Number 482J60, For Use With Mfr. No. FRN0088E2S-2GB,, NEMA Rating NEMA 1, Overall Depth 9.9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 2 1/2 in Bore, 1 in Stroke, Round Body Double Acting (2.50DSRM01.00)
- ZORO SELECT QT Quick Detachable Bushing, 1 1/8 In Bore Dia., 2 in Bolt Circle Dia. (QT118)
- MILLENNIUM FILTER ZX-B676103 direct interchange for ELGI-B676103 (ZX-B676103)
- TOMPKINS Hydraulic Fitting-International08MBSPT-08FBSPPX 90 (3827-08-08)
- FUJI ELECTRIC Keypad, Used For AC Drives, 3.50" H (TP-A1-E2C)
- WORLDWIDE ELECTRIC Worldwide Electric C-Flange Kit PEW180TC, PREM EFF, 182T & 184T (PEW180TC)
- EATON Flange Kit Type 1, 12, Frame Size 6 (OPTTHR6)
- WEG Flange Kit, 112 Frame, O. D. 9.84 In. (FLF-IM112-UBC-W22)
- WEG WEG - FHP3-UBW225, FLANGE HANDLE FHP3-UBW225 (FHP3-UBW225)
- WEG Flange Kit, 180 Frame, O. D. 13.78 In. (FLF-IM180)
- WEG Flange Kit, 90 Frame, O. D. 7.87 In. (FLF-IM90-AL-UBC)
- Fuji Electric Motor Flanges & Flange Kits