Shop All Regenerative Blower Inlet Filters
Fuji Electric
Cover, Inlet Filter
Mfr # C-67
Zoro # G2336467
original price:
$21.92
15% off
$18.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inlet (In.) 2 (M)NPT
- Material Polyester
- For Use with Blower No. VFC600A-5W, VFC600A-7W, VFC700A-5W, VFC700A-7W, VFD5, VFD5D, VFD6
- Filtration Efficiency 80 %
- Inlet Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fuji Electric
- MFR # C-67
- Zoro # G2336467
- Country of Origin United States
- Category Regenerative Blower Inlet Filters
Dimensions
Inlet Size | 2 in |
Details
Item | Replacement Filter Cover |
Inlet (In.) | 2 (M)NPT |
Material | Polyester |
For Use with Blower No. | VFC600A-5W, VFC600A-7W, VFC700A-5W, VFC700A-7W, VFD5, VFD5D, VFD6 |
Filtration Efficiency | 80 % |
Inlet Type | NPT |
Inlet Gender | Male |
Filter Rating | 25 micron |
Compatible Manufacturer Part Number | VFC600A-5W, VFC600A-7W, VFC700A-5W, VFC700A-7W, VFD5, VFD5D, VFD6 |
Description
Replacement Filter Cover, Inlet Size 2 in, Inlet Type NPT, Inlet Gender Male, Filter Rating 25 micron, Filtration Efficiency 80 Percent, Compatible Manufacturer Part Number VFC600A-5W, VFC600A-7W, VFC700A-5W, VFC700A-7W, VFD5, VFD5D, VFD6, Compatible Grainger Part Number 5JEP4, 5JEP5, 5Z188, 5Z651, 6JD27, 6JD28, 6JD29
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE 4L290 29" Outside Length, 1/2" Top Width, 1 Ribs (4L290-2)
- AEROQUIP Female O-Ring Hose Fitting, 10 Dash (FJ3055-05-1010S)
- DAYTON HVAC Motor, 1/40 HP, 3000 rpm, 115V, 3.3 (71214609M)
- PLEWS-EDELMANN Suction Gun for Non-Corrosive Lubricants (30-118)
- FUJI ELECTRIC Filter, Inlet (F-67)
- FUJI ELECTRIC Cover, Inlet Filter (C-45)
- FUJI ELECTRIC Filter, Inlet (F-123)
- FUJI ELECTRIC Filter, Inlet (F-89)
- FUJI ELECTRIC Cover, Inlet Filter (C-123)
- FUJI ELECTRIC Filter, Inlet (F-45)
- SOLBERG ISO Inlet Vacuum Black, K63, 175 SCFM, 5 Micron Polyester Media (WL‐851‐K63B)
- Fuji Electric Vacuum Pumps & Blowers