Shop All Regenerative Blower Inlet Filters
Fuji Electric
Cover, Inlet Filter
Mfr # C-45
Zoro # G2052023
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet (In.) 1-1/2 (M)NPT
- Material Polyester
- For Use with Blower No. VFC400A-5W, VFC400A-7W, VFC400P-5T, VFC500A-5W, VFC500A-7W, VFC508P-2T, VFD4, VFD41, VFD41S, VFD42, VFD42S
- Inlet Size 1 1/2 in
- Inlet Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # C-45
- Zoro # G2052023
- Country of Origin United States
- Category Regenerative Blower Inlet Filters
Dimensions
Inlet Size | 1 1/2 in |
Details
Item | Replacement Filter Cover |
Inlet (In.) | 1-1/2 (M)NPT |
Material | Polyester |
For Use with Blower No. | VFC400A-5W, VFC400A-7W, VFC400P-5T, VFC500A-5W, VFC500A-7W, VFC508P-2T, VFD4, VFD41, VFD41S, VFD42, VFD42S |
Inlet Gender | Male |
Filtration Efficiency | 80 % |
Compatible Manufacturer Part Number | VFC400A-5W, VFC400A-7W, VFC400P-5T, VFC500A-5W, VFC500A-7W, VFC508P-2T, VFD4, VFD41, VFD41S, VFD42, VFD42S |
Inlet Type | NPT |
Filter Rating | 25 micron |
Description
Replacement Filter Cover, Inlet Size 1 1/2 in, Inlet Type NPT, Inlet Gender Male, Filter Rating 25 micron, Filtration Efficiency 80 Percent, Compatible Manufacturer Part Number VFC400A-5W, VFC400A-7W, VFC400P-5T, VFC500A-5W, VFC500A-7W, VFC508P-2T, VFD4, VFD41, VFD41S, VFD42, VFD42S, Compatible Grainger Part Number 4Z751, 4Z752, 4Z753, 5JEP2, 5JEP3, 5Z650, 6JD22, 6JD23, 6JD24, 6JD25, 6JD26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/4" x 100 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-100-41)
- D-A LUBRICANT CO D-A Rock Drill Oil ISO 220 - 5 Gallon Plastic Pail (14558)
- ANTI-SEIZE TECHNOLOGY Hi-Temp Food Grade Compound/Lube, 8oz. (41008)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS CRE025CV1, Return Line, 25 micron, Outside-In (MF0062291)
- FUJI ELECTRIC Cover, Inlet Filter (C-89)
- FUJI ELECTRIC Cover, Inlet Filter (C-67)
- FUJI ELECTRIC Filter, Inlet (F-123)
- FUJI ELECTRIC Cover, Inlet Filter (C-123)
- FUJI ELECTRIC Filter, Inlet (F-89)
- FUJI ELECTRIC Filter, Inlet (F-45)
- WAGNER SPRAY TECH Inlet Suction Filter, 100 Mesh (0516697A)
- Fuji Electric Vacuum Pumps & Blowers