Shop All Regenerative Blower Inlet Filters
Fuji Electric
Cover, Inlet Filter
Mfr # C-123
Zoro # G3273252
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inlet (In.) 1-1/4 (M)NPT
- Material Polyester
- For Use with Blower No. VFC100A-7W, VFC100P-5T, VFC200A-7W, VFC200P-5T, VFC300A-7W, VFC300P-5T, VFD2S, VFD3S
- Inlet Gender Male
- Filtration Efficiency 80 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # C-123
- Zoro # G3273252
- Country of Origin United States
- Category Regenerative Blower Inlet Filters
Dimensions
Inlet Size | 1 1/4 in |
Details
Item | Replacement Filter Cover |
Inlet (In.) | 1-1/4 (M)NPT |
Material | Polyester |
For Use with Blower No. | VFC100A-7W, VFC100P-5T, VFC200A-7W, VFC200P-5T, VFC300A-7W, VFC300P-5T, VFD2S, VFD3S |
Inlet Gender | Male |
Filtration Efficiency | 80 % |
Filter Rating | 25 micron |
Compatible Manufacturer Part Number | VFC100A-7W, VFC100P-5T, VFC200A-7W, VFC200P-5T, VFC300A-7W, VFC300P-5T, VFD2S, VFD3S |
Inlet Type | NPT |
Description
Replacement Filter Cover, Inlet Size 1 1/4 in, Inlet Type NPT, Inlet Gender Male, Filter Rating 25 micron, Filtration Efficiency 80 Percent, Compatible Manufacturer Part Number VFC100A-7W, VFC100P-5T, VFC200A-7W, VFC200P-5T, VFC300A-7W, VFC300P-5T, VFD2S, VFD3S, Compatible Grainger Part Number 4Z750, 5F242, 5JEN9, 5JEP0, 5Z187, 5Z649, 6JD19, 6JD21
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Needle Brg, Drawn Cup, Bore 0.250 In (SCE47)
- PARKER Plug, B Solenoid, Black (692914)
- DYNABRADE Collet Cap (01484)
- ZORO SELECT Glass Reservoir Body, Metal 4 oz. (10075R)
- FUJI ELECTRIC Filter, Inlet (F-89)
- FUJI ELECTRIC Cover, Inlet Filter (C-45)
- FUJI ELECTRIC Cover, Inlet Filter (C-89)
- FUJI ELECTRIC Filter, Inlet (F-123)
- FUJI ELECTRIC Cover, Inlet Filter (C-67)
- FUJI ELECTRIC Filter, Inlet (F-45)
- SOLBERG ISO Inlet Vacuum Black, K63, 175 SCFM, 5 Micron Polyester Media (WL‐851‐K63B)
- Fuji Electric Vacuum Pumps & Blowers