Shop All Motor Flanges & Flange Kits
Fuji Electric
Card, Used For AC Drives, 3.50" H
Mfr # OPC-E2-ADP1
Zoro # G6523489
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Communication
- Type Small Size Inverter
- For Use With ACE Drives
- Green Environmental Attribute Product Contains a Minimum of 100% Post-Consumer Recycled Content
- Height 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fuji Electric
- MFR # OPC-E2-ADP1
- Zoro # G6523489
- Country of Origin Taiwan, Province of China
- Category Motor Flanges & Flange Kits
Dimensions
Height | 3.5 in |
Depth | 4.7 in |
Details
Application | Communication |
Type | Small Size Inverter |
For Use With | ACE Drives |
Green Environmental Attribute | Product Contains a Minimum of 100% Post-Consumer Recycled Content |
Protects | External Electronics |
Eliminates | Conducted and Radiated RFI |
Mfr. Stock No. | OPC-E2-ADP1 |
Item | Small Drive Com Card Adapter |
Used For | AC Drives |
Function | Communication |
Description
Small Drive Com Card Adapter, For Use with Series FRENIC-Ace, For Use With Grainger Item Number 482J49, 482J50, 482J51, 482J52, 482J53, 482J54, 482J55, 482J56, 482J57, 482J58, 482J59, 482J61, 482J63, 482J64, 482J65, 482J66, 482J67, 482J68, 482J69, 482J70, 482J71, 482J72, 482J73, 482J74, 482J75, 482J76, 482J77, 482J78, For Use With ACE Drives, Application Communication
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ replacement for 95404260 Mtd Products, Inc. 31AH64EG700 (Wheel Traction Standard) belt, 3LK340 (3LK340)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 10S, Bore 1-7/8" (10S178)
- SOLBERG Filter Element, 2micron (02)
- DAYTON Flange Bearing, 2-Bolt, Ball, 3/4" Bore (3FDA8)
- FUJI ELECTRIC Keypad, Used For AC Drives, 3.50" H (TP-A1-E2C)
- WEG WEG - FHP3-UBW225, FLANGE HANDLE FHP3-UBW225 (FHP3-UBW225)
- WEG Flange Kit, 90 Frame, O. D. 7.87 In. (FLF-IM90-AL-UBC)
- WORLDWIDE ELECTRIC Worldwide Electric D-Flange Kit PEW250TD, PREM EFF, 254T & 256T (PEW250TD)
- WEG Flange Kit, 180 Frame, O. D. 13.78 In. (FLF-IM180)
- WEG Flange Kit, 112 Frame, O. D. 9.84 In. (FLF-IM112-UBC-W22)
- WORLDWIDE ELECTRIC Worldwide Electric C-Flange Kit PEW180TC, PREM EFF, 182T & 184T (PEW180TC)
- Fuji Electric Motor Flanges & Flange Kits