Shop All Adjustable Frequency Drive Accessories
Fuji Electric
Braking Unit, 60 & 75 HP 460V MEGA
Mfr # BU37-4C
Zoro # G4144817
product price: $1,164.99
/ea
Free Shipping & Returns
$1,164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 33M515, 33M519
- Mfr. Stock No. BU37-4C
- Height 11.02 in
- Depth 6.3 in
- Width 9.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # BU37-4C
- Zoro # G4144817
- Country of Origin Japan
- Category Adjustable Frequency Drive Accessories
Dimensions
Height | 11.02 in |
Depth | 6.3 in |
Width | 9.06 in |
Details
For Use With | 33M515, 33M519 |
Item | Braking Unit, 60 & 75 HP, 460V MEGA |
Mfr. Stock No. | BU37-4C |
Description
Braking Unit, 60 & 75 HP, 460V MEGA, For Use With 33M515, 33M519, Height 11.02 in, Width 9.06 in, Depth 6.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" ID x 20 ft PVC Water Suction Hose Clear/WT (45DU47)
- DAYTON Motor Start Capacitor, 189-227 MFD, Round (6FLU0)
- ENGINEERED SPECIALTIES Rapidair K93218, Filter Regulator 1 in. NPT (K93218)
- SMC Flow Control Valve, 1/4 In Tube, 1/8 In (AS2201F-N01-07SD)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-104)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 200-230V (FRN010G1S-2U)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-102)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 380-480V (FRN010G1S-4U)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-301)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-201)
- SCHNEIDER ELECTRIC NEMA UL Type 1 Mounting Kit, Sz 3 Compact (VW3A95818)
- Fuji Electric Adjustable Frequency Drive Accessories