Shop All Adjustable Frequency Drive Accessories
Fuji Electric
Braking Unit, 350 - 1000 HP 460V, MEGA
Mfr # BU220-4C
Zoro # G4144555
product price: $3,859.99
/ea
Free Shipping & Returns
$3,859.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 33M532, 33M537, 33M539, 33M541, 33M543, 33M545, 33M548, 33M549
- Depth 6.3 in
- Width 17.77 in
- Height 10.0 in
- Mfr. Stock No. BU220-4C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # BU220-4C
- Zoro # G4144555
- Country of Origin Japan
- Category Adjustable Frequency Drive Accessories
Dimensions
Depth | 6.3 in |
Width | 17.77 in |
Height | 10.0 in |
Details
Item | Braking Unit, 350 - 1000 HP, 460V MEGA |
For Use With | 33M532, 33M537, 33M539, 33M541, 33M543, 33M545, 33M548, 33M549 |
Mfr. Stock No. | BU220-4C |
Description
Braking Unit, 350 - 1000 HP, 460V MEGA, For Use With 33M532, 33M537, 33M539, 33M541, 33M543, 33M545, 33M548, 33M549, Height 10.0 in, Width 17.77 in, Depth 6.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Yoke Track Roller, Size 52, Bore 25 mm (NUTR25-A)
- DAYTON 4X725 Pillow Block Bearing (4X725)
- FASCO HVAC Motor, OAO, 1/20 HP, 1550 rpm, Stud (D471)
- SMC Solenoid Valve, 5 Port, 24VDC, 4mm Port (SY3120-5LOU-C4-Q)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-102)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 200-230V (FRN010G1S-2U)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-301)
- FUJI ELECTRIC Adapter, Din Rail (RMA-C_-2.2)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-201)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-104)
- EATON Clock Battery, Real Time, Plug-In (DXG-ACC-RTBATT)
- Fuji Electric Adjustable Frequency Drive Accessories