Shop All Adjustable Frequency Drive Accessories
Fuji Electric
Braking Unit, 250 & 300 HP 460V MEGA
Mfr # BU132-4C
Zoro # G4144631
product price: $2,569.99
/ea
Free Shipping & Returns
$2,569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 33M531, 33M533
- Depth 6.3 in
- Width 9.84 in
- Height 14.57 in
- Mfr. Stock No. BU132-4C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # BU132-4C
- Zoro # G4144631
- Country of Origin Japan
- Category Adjustable Frequency Drive Accessories
Dimensions
Depth | 6.3 in |
Width | 9.84 in |
Height | 14.57 in |
Details
Item | Braking Unit, 250 & 300 HP, 460V MEGA |
For Use With | 33M531, 33M533 |
Mfr. Stock No. | BU132-4C |
Description
Braking Unit, 250 & 300 HP, 460V MEGA, For Use With 33M531, 33M533, Height 14.57 in, Width 9.84 in, Depth 6.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC 1/8" Male Adapter, TubexMNPT (KQ2H01-34AS)
- CONTROL DEVICES Valve, Relief, 1/4 In (VR25-100)
- BOSTON GEAR Gear, Spur, 8 Pitch (NH24A)
- KELLEY Grease Fittings, Press-In Grease Zerk (127-002)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-102)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 200-230V (FRN010G1S-2U)
- FUJI ELECTRIC Adapter, Din Rail (RMA-C_-2.2)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 380-480V (FRN010G1S-4U)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-104)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-201)
- SCHNEIDER ELECTRIC Remote Keypad Kit (VW3A31101)
- Fuji Electric Variable Frequency Drives