Shop All Adjustable Frequency Drive Accessories
Fuji Electric
Braking Unit, 150 & 200 HP 460V MEGA
Mfr # BU90-4C
Zoro # G4144695
product price: $2,069.99
/ea
Free Shipping & Returns
$2,069.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 33M536
- Depth 6.3 in
- Width 9.06 in
- Height 11.02 in
- Mfr. Stock No. BU90-4C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # BU90-4C
- Zoro # G4144695
- Country of Origin Japan
- Category Adjustable Frequency Drive Accessories
Dimensions
Depth | 6.3 in |
Width | 9.06 in |
Height | 11.02 in |
Details
Item | Braking Unit, 150 & 200 HP, 460V MEGA |
For Use With | 33M536 |
Mfr. Stock No. | BU90-4C |
Description
Braking Unit, 150 & 200 HP, 460V MEGA, For Use With 33M536, Height 11.02 in, Width 9.06 in, Depth 6.3 in
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS PVC Hose Assembly, 3/4"x18", 300PSI (5155-1.5)
- MAIN FILTER Hydraulic Filter, replaces GAMACO 11045Q53, Pressure Line, 25 micron, Outside-In (MF0060069)
- FASCO Motor, 1/20HP 115V 1500RPM 3.3" Motor (D133)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 48 In, 3/4 JIC (R2-8-48F)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 200-230V (FRN010G1S-2U)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-301)
- FUJI ELECTRIC Adapter, Din Rail (RMA-C_-2.2)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 380-480V (FRN010G1S-4U)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-102)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-201)
- SCHNEIDER ELECTRIC Junction Box (VW3CANTAP2)
- Fuji Electric Variable Frequency Drives