Shop All Adjustable Frequency Drive Accessories
Fuji Electric
Braking resistors, for 460V MULTI, MEGA
Mfr # DB7.5-4C
Zoro # G4145167
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 33M490
- Depth 2.64 in
- Width 2.91 in
- Height 20.48 in
- Mfr. Stock No. DB7.5-4C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # DB7.5-4C
- Zoro # G4145167
- Country of Origin Japan
- Category Adjustable Frequency Drive Accessories
Dimensions
Depth | 2.64 in |
Width | 2.91 in |
Height | 20.48 in |
Details
Item | Braking resistors, for 460V MULTI, MEGA |
For Use With | 33M490 |
Mfr. Stock No. | DB7.5-4C |
Description
Braking resistors, for 460V MULTI, MEGA, For Use With 33M490, Height 20.48 in, Width 2.91 in, Depth 2.64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/4" ID x 50 ft. PVC Air Hose 300 PSI RD (PLR02530-50)
- SPEEDAIRE FRL, 1/4 In. NPT, 51 cfm, 150 psi (7D691)
- BOSTON GEAR 2 Way Spiral Bevel Gear (RA1021)
- LOC-LINE Flex Hose Valve, PK2 (61516)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 380-480V (FRN010G1S-4U)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-102)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-201)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-104)
- FUJI ELECTRIC Adapter, Din Rail (RMA-C_-2.2)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 200-230V (FRN010G1S-2U)
- SCHNEIDER ELECTRIC Remote Mount Kit Door, For IP65 Rating, Altivar (VW3A1103)
- Fuji Electric Variable Frequency Drives