Shop All Adjustable Frequency Drive Accessories
Fuji Electric
Braking resistors, for 460V MULTI, MEGA
Mfr # DB15-4C
Zoro # G4144975
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 33M501
- Depth 6.3 in
- Width 5.59 in
- Height 16.93 in
- Mfr. Stock No. DB15-4C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # DB15-4C
- Zoro # G4144975
- Country of Origin Japan
- Category Adjustable Frequency Drive Accessories
Dimensions
Depth | 6.3 in |
Width | 5.59 in |
Height | 16.93 in |
Details
Item | Braking resistors, for 460V MULTI, MEGA |
For Use With | 33M501 |
Mfr. Stock No. | DB15-4C |
Description
Braking resistors, for 460V MULTI, MEGA, For Use With 33M501, Height 16.93 in, Width 5.59 in, Depth 6.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS FAG 6206.RSR.C3, Deep Groove BBear, Single Row 90Mm (6206.RSR.C3)
- FESTO Lubricator LOE-1/2-D-MIDI (LOE-1/2-D-MIDI)
- CARLISLE BP48 Super Blue Ribbon V-Belt (BP48)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 2 Spd (116227-00)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-102)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-201)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-301)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-104)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 200-230V (FRN010G1S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 380-480V (FRN010G1S-4U)
- EATON AC Drive Keypad, Remote, 3 in. D (KEYPAD-LOC/REM)
- Fuji Electric Variable Frequency Drives