Shop All Adjustable Frequency Drive Accessories
Fuji Electric
Braking resistors, for 460V MEGA
Mfr # DB75-4C
Zoro # G4144686
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,973.99
Free 30-Day Returns
Key Features
- For Use With 33M523
- Depth 18.0 in
- Width 29.0 in
- Height 50.5 in
- Mfr. Stock No. DB75-4C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fuji Electric
- MFR # DB75-4C
- Zoro # G4144686
- Country of Origin Japan
- Category Adjustable Frequency Drive Accessories
Dimensions
Depth | 18.0 in |
Width | 29.0 in |
Height | 50.5 in |
Details
Item | Braking Resistor, 460V MEGA |
For Use With | 33M523 |
Mfr. Stock No. | DB75-4C |
Description
Braking Resistor, 460V MEGA, For Use With 33M523, Height 50.5 in, Width 29.0 in, Depth 18.0 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Chute Lube, Silicone, H2 No Food Contact, 15 oz Spray Bottle, Yellow (03220)
- AVENTICS Directional Control Poppet Valve (8227A1NA41A00C7)
- MARATHON MOTORS Marathon General Purpose Single Phase ODP Motor, 1/2 HP, 1725 RPM, 115/230V, ODP (C167A)
- INGERSOLL-RAND Valve and Gasket Kit, For 18002386 (20100277)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-102)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-201)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 380-480V (FRN010G1S-4U)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-301)
- FUJI ELECTRIC Adapter, Din Rail (RMA-C_-2.2)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-104)
- DAYTON Forward Stop Reverse Switch Kit (13E664)
- Fuji Electric Variable Frequency Drives