Shop All Adjustable Frequency Drive Accessories
Fuji Electric
Braking resistors, for 460V MEGA
Mfr # DB45-4C
Zoro # G4144765
product price: $1,405.99
/ea
Free Shipping & Returns
$1,405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 33M519
- Depth 18.0 in
- Width 29.18 in
- Height 36.5 in
- Mfr. Stock No. DB45-4C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # DB45-4C
- Zoro # G4144765
- Country of Origin Japan
- Category Adjustable Frequency Drive Accessories
Dimensions
Depth | 18.0 in |
Width | 29.18 in |
Height | 36.5 in |
Details
Item | Braking Resistor, 460V MEGA |
For Use With | 33M519 |
Mfr. Stock No. | DB45-4C |
Description
Braking Resistor, 460V MEGA, For Use With 33M519, Height 36.5 in, Width 29.18 in, Depth 18.0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE Belt, 5L520 (5L520)
- NEVER-SEEZ Never-Seez NSBT-16 Regular Brush Top 1lb. (NSBT-16)
- PARKER Air Line Lockout Valve, NPT, 2 13/16" W (PS756P)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX S28E25T, Suction, 25 micron (ZX-S28E25T)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 380-480V (FRN010G1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 200-230V (FRN010G1S-2U)
- FUJI ELECTRIC Adapter, Din Rail (RMA-C_-2.2)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-104)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-301)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-201)
- EATON Variable Frequency Drive, 1 HP, 200-230V, Cutler-Hammer (DC1-124D3NN-A20CE1)
- Fuji Electric Adjustable Frequency Drive Accessories