Shop All Adjustable Frequency Drive Accessories
Fuji Electric
Braking resistors, for 460V MEGA
Mfr # DB220-4C
Zoro # G4144519
product price: $4,780.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,780.99
Free 30-Day Returns
Key Features
- For Use With 33M549
- Depth 18.0 in
- Width 29.0 in
- Height 50.5 in
- Mfr. Stock No. DB220-4C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # DB220-4C
- Zoro # G4144519
- Country of Origin Japan
- Category Adjustable Frequency Drive Accessories
Dimensions
Depth | 18.0 in |
Width | 29.0 in |
Height | 50.5 in |
Details
Item | Braking Resistor, 460V MEGA |
For Use With | 33M549 |
Mfr. Stock No. | DB220-4C |
Description
Braking Resistor, 460V MEGA, For Use With 33M549, Height 50.5 in, Width 29.0 in, Depth 18.0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DNC-40-80-PPV-A (DNC-40-80-PPV-A)
- SMC Dual Piston Cylinder, 25mmBore, 75mmStroke (CXSM25-75)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow (F5515X08X08)
- KOYO Needle Roller Brg, 8101, 1/2in Bore, Open (M-8101)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 380-480V (FRN010G1S-4U)
- FUJI ELECTRIC Adapter, Din Rail (RMA-C_-2.2)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-102)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-104)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 200-230V (FRN010G1S-2U)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-201)
- SCHNEIDER ELECTRIC Communication Module, CANopen Daisy (VW3A3608)
- Fuji Electric Adjustable Frequency Drive Accessories