Shop All Adjustable Frequency Drive Accessories
Fuji Electric
Braking resistors, for 460V MEGA
Mfr # DB200-4C
Zoro # G4144561
product price: $3,659.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,659.99
Free 30-Day Returns
Key Features
- For Use With 33M543, 33M545, 33M548
- Depth 18.0 in
- Width 29.0 in
- Height 50.5 in
- Mfr. Stock No. DB200-4C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # DB200-4C
- Zoro # G4144561
- Country of Origin Japan
- Category Adjustable Frequency Drive Accessories
Dimensions
Depth | 18.0 in |
Width | 29.0 in |
Height | 50.5 in |
Details
Item | Braking Resistor, 460V MEGA |
For Use With | 33M543, 33M545, 33M548 |
Mfr. Stock No. | DB200-4C |
Description
Braking Resistor, 460V MEGA, For Use With 33M543, 33M545, 33M548, Height 50.5 in, Width 29.0 in, Depth 18.0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hose Reel, Hand Crank, 1/2 in (F)NPT, 100ft (1125P-4-6)
- MILLENNIUM FILTER Hydraulic Filter, replaces FAIREY-ARLON 270L123A, Pressure Line, 25 micron (ZX-270L123A)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (50-2K1CL)
- CAMOZZI #6900 08-00, Plug #Nylon, 1/2" OD (6900 08-00)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-301)
- FUJI ELECTRIC Adapter, Din Rail (RMA-C_-2.2)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 380-480V (FRN010G1S-4U)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-201)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-104)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 200-230V (FRN010G1S-2U)
- SCHNEIDER ELECTRIC EMC Filter, 3.15" x , 15.5" x , 9.65 (VW3A31408)
- Fuji Electric Adjustable Frequency Drive Accessories