Shop All Adjustable Frequency Drive Accessories
Fuji Electric
Braking resistors, for 460V MEGA
Mfr # DB160-4C
Zoro # G4144570
product price: $3,459.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,459.99
Free 30-Day Returns
Key Features
- Height 50.5 in
- Mfr. Stock No. DB160-4C
- Depth 18.0 in
- Width 29.0 in
- For Use With 33M533
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # DB160-4C
- Zoro # G4144570
- Country of Origin Japan
- Category Adjustable Frequency Drive Accessories
Dimensions
Height | 50.5 in |
Depth | 18.0 in |
Width | 29.0 in |
Details
Mfr. Stock No. | DB160-4C |
For Use With | 33M533 |
Item | Braking Resistor, 460V MEGA |
Description
Braking Resistor, 460V MEGA, For Use With 33M533, Height 50.5 in, Width 29.0 in, Depth 18.0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5VX810 Cogged V-Belt, 81" Outside Length, 5/8" Top Width, 1 Ribs (2L434)
- MCGILL Camrol Cylindrical Inch Cam Follower, CF 3 1/4 S (CF 3 1/4 S)
- BUYERS PRODUCTS Remote Mount Hydraulic Pump With Manual Valve And 2-1/2 Inch Diameter Gear (C1010)
- TRI-FLOW Food Grade Synthetic Oil, Aerosol, 12 Oz. (TF230101)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 380-480V (FRN010G1S-4U)
- FUJI ELECTRIC Adapter, Din Rail (RMA-C_-2.2)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 200-230V (FRN010G1S-2U)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-201)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-301)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-104)
- EATON Remote Keypad Kit, 4.0in.Dx4.0in.H (DXG-KEY-RMTKIT)
- Fuji Electric Variable Frequency Drives