Shop All Adjustable Frequency Drive Accessories
Fuji Electric
Braking resistors, 460V MULTI, MEGA
Mfr # DB5.5-4C
Zoro # G4145176
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 33M568, 33M569
- Depth 2.64 in
- Width 2.91 in
- Height 18.5 in
- Mfr. Stock No. DB5.5-4C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # DB5.5-4C
- Zoro # G4145176
- Country of Origin Japan
- Category Adjustable Frequency Drive Accessories
Dimensions
Depth | 2.64 in |
Width | 2.91 in |
Height | 18.5 in |
Details
Item | Braking resistors, 460V MULTI, MEGA |
For Use With | 33M568, 33M569 |
Mfr. Stock No. | DB5.5-4C |
Description
Braking resistors, 460V MULTI, MEGA, For Use With 33M568, 33M569, Height 18.5 in, Width 2.91 in, Depth 2.64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.3750 In (6410038)
- ARO Npt Filter, 3000 Series, F35461-420 (F35461-420)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-107 MULTIPAK (124208 F4B-SC-107)
- FAG BEARINGS FAG-6004ZR, Deep Groove BBear, Single Row 90Mm, 6004ZR (6004ZR)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 200-230V (FRN010G1S-2U)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-301)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-102)
- FUJI ELECTRIC Adapter, Din Rail (RMA-C_-2.2)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-201)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-104)
- EATON Variable Frequency Drive, 1/2 HP, 200-230V, Cutler-Hammer (DC1-122D3NN-A20CE1)
- Fuji Electric Variable Frequency Drives