Shop All Adjustable Frequency Drive Accessories
Fuji Electric
Braking resistors, 460V MINI, MULTI
Mfr # DB3.7-4C
Zoro # G4145219
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2.64 in
- For Use With All FRENIC Multi
- Width 2.52 in
- Height 18.5 in
- Mfr. Stock No. DB3.7-4C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # DB3.7-4C
- Zoro # G4145219
- Country of Origin Japan
- Category Adjustable Frequency Drive Accessories
Dimensions
Depth | 2.64 in |
Width | 2.52 in |
Height | 18.5 in |
Details
For Use With | All FRENIC Multi |
Item | Braking resistors,460V MINI, MULTI |
Mfr. Stock No. | DB3.7-4C |
Description
Braking resistors,460V MINI, MULTI, For Use With All FRENIC MULTI, Height 18.5 in, Width 2.52 in, Depth 2.64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 1Pc, 1 In, SS (1C-100-S)
- MITYVAC Fluid Reservoir, 1.2 Gallon (MITMVA576)
- DDS Shaft Seal, SB, 205mm ID, Nitrile Rubber (20523015SB)
- DDS Shaft Seal, 42 x 62 x 7 mm., Nitrile Rubber (426207TC)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 380-480V (FRN010G1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 200-230V (FRN010G1S-2U)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-104)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-301)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-102)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-201)
- SCHNEIDER ELECTRIC Communication Module, CANopen Daisy (VW3A3608)
- Fuji Electric Variable Frequency Drives