Shop All Adjustable Frequency Drive Accessories
Fuji Electric
Braking resistors, 230V MULTI, MEGA
Mfr # DB7.5-2C
Zoro # G4145158
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 33M557
- Depth 3.54 in
- Width 3.54 in
- Height 15.35 in
- Mfr. Stock No. DB7.5-2C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # DB7.5-2C
- Zoro # G4145158
- Country of Origin Japan
- Category Adjustable Frequency Drive Accessories
Dimensions
Depth | 3.54 in |
Width | 3.54 in |
Height | 15.35 in |
Details
Item | Braking resistors,230V MULTI, MEGA |
For Use With | 33M557 |
Mfr. Stock No. | DB7.5-2C |
Description
Braking resistors,230V MULTI, MEGA, For Use With 33M557, Height 15.35 in, Width 3.54 in, Depth 3.54 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Valve Stem (TTR4410215G)
- CLIMAX METAL PRODUCTS MRC-25-KW Metric Set Screw Coupling w/Keyway (MRC-25-KW)
- QA1 Spher Bearing, 0.5000in. Bore dia., GEZ (45GY14)
- GATES Hydraulic Adapter-Sae To Sae, G60402-0008 (G60402-0008)
- FUJI ELECTRIC Adapter, Din Rail (RMA-C_-2.2)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-102)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-301)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 380-480V (FRN010G1S-4U)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-201)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 200-230V (FRN010G1S-2U)
- DAYTON OnOff AC Line Switch Kit for 3Phase Drvs (13E669)
- Fuji Electric Adjustable Frequency Drive Accessories