Shop All Adjustable Frequency Drive Accessories
Fuji Electric
Braking resistors, 230V MULTI, MEGA
Mfr # DB11-2C
Zoro # G4145097
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 33M558
- Depth 6.3 in
- Width 5.59 in
- Height 16.93 in
- Mfr. Stock No. DB11-2C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # DB11-2C
- Zoro # G4145097
- Country of Origin Japan
- Category Adjustable Frequency Drive Accessories
Dimensions
Depth | 6.3 in |
Width | 5.59 in |
Height | 16.93 in |
Details
Item | Braking resistors,230V MULTI, MEGA |
For Use With | 33M558 |
Mfr. Stock No. | DB11-2C |
Description
Braking resistors,230V MULTI, MEGA, For Use With 33M558, Height 16.93 in, Width 5.59 in, Depth 6.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Shielded, 45mm Bore (6209 2Z JEM)
- AIGNEP USA Male Conn, Push Conn, 1/2, Size 1/2, PK3 (87000-08-08)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-371-6FP-E5)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/2 In, 303 SS (SP-24-SS)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 380-480V (FRN010G1S-4U)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-301)
- FUJI ELECTRIC Adapter, Din Rail (RMA-C_-2.2)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-102)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-201)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 200-230V (FRN010G1S-2U)
- SCHNEIDER ELECTRIC Remote Mount Kit Door, For IP65 Rating, Altivar (VW3A1103)
- Fuji Electric Variable Frequency Drives