Shop All Adjustable Frequency Drive Accessories
Fuji Electric
Braking resistors, 230V MINI, MULTI
Mfr # DB3.7-2C
Zoro # G4145237
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3.7 in
- Width 2.99 in
- Height 13.58 in
- Mfr. Stock No. DB3.7-2C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # DB3.7-2C
- Zoro # G4145237
- Country of Origin Japan
- Category Adjustable Frequency Drive Accessories
Dimensions
Depth | 3.7 in |
Width | 2.99 in |
Height | 13.58 in |
Details
Item | Braking resistors,230V MINI, MULTI |
Mfr. Stock No. | DB3.7-2C |
Description
Braking resistors,230V MINI, MULTI, Height 13.58 in, Width 2.99 in, Depth 3.7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 4L340 (4L340)
- TALON PRECISION TOOLING CNC Bushing, 1.000in.dia, 1 Hole (BBZ1501000)
- TSUBAKI Clevis Connector, Leaf, PK5 (BL623CL)
- PARKER HOSE BARB TO MP (125HB-3-2)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 200-230V (FRN010G1S-2U)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-301)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-102)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-201)
- FUJI ELECTRIC Adapter, Din Rail (RMA-C_-2.2)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 380-480V (FRN010G1S-4U)
- SCHNEIDER ELECTRIC EMC Filter, 3.15" x , 15.5" x , 9.65 (VW3A31408)
- Fuji Electric Adjustable Frequency Drive Accessories