Shop All Adjustable Frequency Drive Accessories
Fuji Electric
Braking resistors, 230V MINI, MULTI
Mfr # DB2.2-2C
Zoro # G4145270
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3.7 in
- Width 2.99 in
- Height 13.58 in
- Mfr. Stock No. DB2.2-2C
- Footnotes Braking resistors,230V MINI, MULTI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # DB2.2-2C
- Zoro # G4145270
- Country of Origin Japan
- Category Adjustable Frequency Drive Accessories
Dimensions
Depth | 3.7 in |
Width | 2.99 in |
Height | 13.58 in |
Details
Item | Braking Resistors |
Mfr. Stock No. | DB2.2-2C |
Footnotes | Braking resistors,230V MINI, MULTI |
Description
Braking Resistors, Height 13.58 in, Width 2.99 in, Depth 3.7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX Lubricant Oil, GPL-106, Needle Nose Bottle (GPL-106)
- WESTWARD O-Ring, PK20 (TTR8215022G)
- DAYTON 2230V275 28-1/4" Outside Length, 27 1/2 in Pitch Length, 1-3/8" Top Width (3HEW2)
- DYNABRADE Open-End Wrench, 11/16 In. (96032)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-102)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 380-480V (FRN010G1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 200-230V (FRN010G1S-2U)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-201)
- FUJI ELECTRIC Adapter, Din Rail (RMA-C_-2.2)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-301)
- SCHNEIDER ELECTRIC Graphic Term Adapter, RJ45 Female-Female, Altivar (VW3A1105)
- Fuji Electric Adjustable Frequency Drive Accessories