Shop All Adjustable Frequency Drive Accessories
Fuji Electric
Braking resistors, 230V MINI, MULTI
Mfr # DB0.75-2C
Zoro # G4145307
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12.2 in
- Footnotes Braking resistors,230V MINI, MULTI
- Mfr. Stock No. DB0.75-2C
- Depth 2.64 in
- Width 2.52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # DB0.75-2C
- Zoro # G4145307
- Country of Origin Japan
- Category Adjustable Frequency Drive Accessories
Dimensions
Height | 12.2 in |
Depth | 2.64 in |
Width | 2.52 in |
Details
Footnotes | Braking resistors,230V MINI, MULTI |
Mfr. Stock No. | DB0.75-2C |
Item | Braking Resistors |
Description
Braking Resistors, Height 12.2 in, Width 2.52 in, Depth 2.64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND ARO 1/8 in. Filter 1000 Series Manual Drain Polycarbonate Bowl with Guard 38 SCFM (F35111-400)
- FAG BEARINGS Angular Ball Bearing Single Row <= 120 MM (7202B TVP)
- DODGE V-Belts, B108 BELT (B108 BELT)
- SMC Male Adapter, 1/4 in., TubexMale BSPT (KQ2H07-02AS)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-102)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-104)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 200-230V (FRN010G1S-2U)
- FUJI ELECTRIC Adapter, Din Rail (RMA-C_-2.2)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 380-480V (FRN010G1S-4U)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-301)
- EATON Ctrl Module Kit with Keypad, 4.0in.D (DXG-SPR-CTRLKIT)
- Fuji Electric Adjustable Frequency Drive Accessories