Shop All Adjustable Frequency Drive Accessories
Fuji Electric
Braking resistors, 230V MEGA
Mfr # DB55-2C
Zoro # G4144729
product price: $1,489.99
/ea
Free Shipping & Returns
$1,489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 29.0 in
- Mfr. Stock No. DB55-2C
- Depth 18.0 in
- Height 43.5 in
- For Use With 33M524
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # DB55-2C
- Zoro # G4144729
- Country of Origin Japan
- Category Adjustable Frequency Drive Accessories
Dimensions
Width | 29.0 in |
Depth | 18.0 in |
Height | 43.5 in |
Details
Mfr. Stock No. | DB55-2C |
Item | Braking Resistor, 230V MEGA |
For Use With | 33M524 |
Description
Braking Resistor, 230V MEGA, For Use With 33M524, Height 43.5 in, Width 29.0 in, Depth 18.0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGADYNE HTB Timing G BELT T-BELTS (318-3M-08)
- NACHI E32000 Series Metric Taper Roller Bearing, E32007J (E32007J)
- SPRAYWAY Industrial White Grease, PK12 (715)
- FUJI ELECTRIC Variable Frequency Drive, 20 HP, 200-230V (FRN020F1S-2U)
- FUJI ELECTRIC Adapter, Din Rail (RMA-C_-2.2)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 380-480V (FRN010G1S-4U)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-201)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-301)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-104)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-102)
- SCHNEIDER ELECTRIC NEMA UL Type 1 Mounting Kit, Sz 3 Compact (VW3A95818)
- Fuji Electric Variable Frequency Drives