Shop All Regenerative Blower Relief Valves
Fuji Electric
Blower Relief Valve, Vacuum, 156, 2 in.
Mfr # VRV50
Zoro # G0174940
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Preset Limit (In. of Water) 156 in wc
- Connection (In.) 2 in
- Dia. (In.) 2 in
- Length (In.) 6 1/4 in
- For Use with Blower No. Mfr. No. 2VFB50-6.16-7W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fuji Electric
- MFR # VRV50
- Zoro # G0174940
- Country of Origin United States
- Category Regenerative Blower Relief Valves
Dimensions
Dia. (In.) | 2 in |
Length (In.) | 6 1/4 in |
Outside Diameter | 2 in |
Inlet Size | 2 in |
Overall Length | 6.25 in |
Details
Preset Limit (In. of Water) | 156 in wc |
Connection (In.) | 2 in |
Item | Blower Relief Valve |
For Use with Blower No. | Mfr. No. 2VFB50-6.16-7W |
Valve Type | Vacuum |
Inlet Gender | Female |
Compatible Manufacturer Part Number | 2VFB50-6.16-7W |
Preset Limit | 156 in wc |
Vacuum Capabilities | Vacuum |
Inlet Type | NPT |
Description
Blower Relief Valve, Vacuum Capabilities Vacuum, Preset Limit 156 in wc, Outside Diameter 2 in, Inlet Size 2 in, Inlet Type NPT, Inlet Gender Female, Compatible Manufacturer Part Number 2VFB50-6.16-7W, Compatible Grainger Part Number 38UW82, Overall Length 6.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1-1/2" ID x 20 ft Discharge & Suction Hose BK/GN (GH150-20MF-G)
- DIXON Standard Shank Female, Swivel Nut, 3/4", ID (5911212C)
- SPEEDAIRE Manual Air Control Valve, 3/8 NPT, Open (32XC14)
- KOYO Medium Taper 2-4'' 50.9-101.6 (382S)
- FUJI ELECTRIC Valve, Pressure Relief (PV3)
- FUJI ELECTRIC Valve, Vacuum Relief (VV7)
- FUJI ELECTRIC Valve, Vacuum Relief (VV8)
- FUJI ELECTRIC Valve, Pressure Relief (PV4)
- FUJI ELECTRIC Blower Relief Valve, Pressure, 118, 1-1/2in (PRV307)
- FUJI ELECTRIC Blower Relief Valve, Pressure, 159, 1-1/2in (PRV40)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A007)
- Fuji Electric Pneumatic Valves