Shop All Regenerative Blower Relief Valves
Fuji Electric
Blower Relief Valve, Vacuum, 133, 1-1/2 in.
Mfr # VRV40
Zoro # G0174959
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Preset Limit (In. of Water) 133 in wc
- Connection (In.) 1 1/2 in
- Dia. (In.) 1 1/2 in
- Length (In.) 6 1/4 in
- Valve Type Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fuji Electric
- MFR # VRV40
- Zoro # G0174959
- Country of Origin United States
- Category Regenerative Blower Relief Valves
Dimensions
Dia. (In.) | 1 1/2 in |
Length (In.) | 6 1/4 in |
Overall Length | 6.25 in |
Outside Diameter | 1.5 in |
Inlet Size | 1 1/2 in |
Details
Preset Limit (In. of Water) | 133 in wc |
Connection (In.) | 1 1/2 in |
Item | Blower Relief Valve |
Valve Type | Vacuum |
For Use with Blower No. | Mfr. No. 2VFB40-3.42-7W |
Inlet Type | NPT |
Compatible Manufacturer Part Number | 2VFB40-3.42-7W |
Preset Limit | 133 in wc |
Vacuum Capabilities | Vacuum |
Inlet Gender | Female |
Description
Blower Relief Valve, Vacuum Capabilities Vacuum, Preset Limit 133 in wc, Outside Diameter 1.5 in, Inlet Size 1 1/2 in, Inlet Type NPT, Inlet Gender Female, Compatible Manufacturer Part Number 2VFB40-3.42-7W, Compatible Grainger Part Number 38UW83, Overall Length 6.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Clip-Muffler (56596)
- MIDWEST FASTENER No. 41 Roller Chain Offset Link 5PK (64248)
- MARTIN SPROCKET & GEAR SPUR GEAR-STL-STK - DIRECT BORE (S2016)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 30 HP, 400-480V, Altivar 212 AC Drive (ATV212HD22N4)
- FUJI ELECTRIC Blower Relief Valve, Vacuum, 156, 2 in. (VRV50)
- FUJI ELECTRIC Blower Relief Valve, Pressure, 118, 1-1/2in (PRV307)
- FUJI ELECTRIC Valve, Vacuum Relief (VV7)
- FUJI ELECTRIC Valve, Vacuum Relief (VV4)
- FUJI ELECTRIC Blower Relief Valve, Vacuum, 168, 2 in. (VRV608)
- FUJI ELECTRIC Blower Relief Valve, Vacuum, 175, 2 in. (VRV6011)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A018)
- Fuji Electric Regenerative Blower Relief Valves